Zoro Homepage

GKB920LP Widespread Bathroom Faucet, Polished Chrome

  • Mfr # GKB920LP

  • Zoro # G3078804


product price: $120.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Deck Mount
Color
Polished Chrome
Features
Solid Brass Construction, Duraseal Washerless Cartridge, Deck Mount 8" to 16" Widespread 3-Hole Installation, 1.2 GPM/4.5 LPM Water Flow Rate at 60 PSI, Standard 1/2" IPS Connection, 1-7/8" Spout Clearance, 4-5/8" Spout Reach, Corrosion-Resistant Finish, Designed for Long-Lasting Durability, Easy-to-Clean
ADA Compliant
true
Width
3.75
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GKB920LP
Zoro #
G3078804
UPC #
663370263729
Country of Origin
Taiwan, Province of China

Dimensions

Width
3.75
Height
2.75
Length
7
Item Length (Inch)
7
Item Height (Inch)
2.75
Item Width (Inch)
3.75

Details

Mounting Type
Deck Mount
Color
Polished Chrome
Features
Solid Brass Construction, Duraseal Washerless Cartridge, Deck Mount 8" to 16" Widespread 3-Hole Installation, 1.2 GPM/4.5 LPM Water Flow Rate at 60 PSI, Standard 1/2" IPS Connection, 1-7/8" Spout Clearance, 4-5/8" Spout Reach, Corrosion-Resistant Finish, Designed for Long-Lasting Durability, Easy-to-Clean
ADA Compliant
true
Valve Type
Washerless Cartridge
Number of Handles
2
Item
Widespread Bathroom Faucet
Finish
Polished Chrome
Material
Brass
Includes
Faucet; Mounting Hardware
Weight
4.96
Handles Included
true
Item Weight (lbs)
4.96
Pullout Spray
false
Installation Type
Widespread
Collection
Americana
Tee Item#
KSTEE7061
Faucet Holes
3
Cold Handle Item#
KBH100C
Sidespray
false
Shared H&C Cartridge Item#
KBRP101C
Drain Included
No
Faucet Centers
8 to 16
Handle Flange Item#
KCHF361
Hot Handle Item#
KBH100H
Theme
Traditional
Spout Flow Rate (GPM)
1.2
Handle Style
Knob

Description

Manifest the often understated beauty of simplicity with this faucet, engineered to harmonize with a range of interior designs from the traditional to minimalist preferences. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Americana 8-Inch Widespread Bathroom Faucet and its featured sturdy brass construction and premium polished chrome finish are guaranteed to glamorize your home's traditional ensemble for years to come. Enhance your home's beauty with the interesting twist on traditional decor with this faucet.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.