Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GKB931G Widespread Bathroom Faucet, Polished Chrome

  • Mfr # GKB931G

  • Zoro # G3060750


product price: $131.99
/ea
Free Shipping & Returns

Key Features

Height
2.75
Includes
Faucet; Mounting Hardware; Grid Strainer
Color
Polished Chrome
Valve Type
Washerless Cartridge
Finish
Polished Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GKB931G
Zoro #
G3060750
UPC #
663370263736
Country of Origin
Taiwan, Province of China

Dimensions

Height
2.75
Width
3.75
Length
7
Item Height (Inch)
2.75
Item Width (Inch)
3.75
Item Length (Inch)
7

Details

Includes
Faucet; Mounting Hardware; Grid Strainer
Color
Polished Chrome
Valve Type
Washerless Cartridge
Finish
Polished Chrome
Number of Handles
2
Item
Widespread Bathroom Faucet
Material
Brass
ADA Compliant
true
Features
Solid Brass Construction, Duraseal Washerless Cartridge, Deck Mount 8" to 16" Widespread 3-Hole Installation, 1.2 GPM/4.5 LPM Water Flow Rate at 60 PSI, Standard 1/2" IPS Connection, 1-7/8" Spout Clearance, 4-5/8" Spout Reach, Includes Grid Strainer, Dual Lever Handles Meet ADA Guidelines, Corrosion-Resistant Finish
Mounting Type
Deck Mount
Weight
6.45
Faucet Centers
8 to 16
Handle Style
Wrist Blade
Tee Item#
KSTEE7061
Cold Cartridge Item#
KBRP181CC
Handle Flange Item#
KCHF361
Spout Flow Rate (GPM)
1.2
Sidespray
false
Item Weight (lbs)
6.45
Faucet Holes
3
Hot Handle Item#
KBH181H
Installation Type
Widespread
Hot Cartridge Item#
KBRP181HC
Drain Included
Yes
Theme
Traditional
Collection
Vista
Handles Included
true
Pullout Spray
false
Cold Handle Item#
KBH181C

Description

The exquisite design of this faucet tastefully flatters the elegant architecture of traditional homes with its fine detailing. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Vista 8-Inch Widespread Bathroom Faucet and its featured sturdy brass construction and premium polished chrome finish are guaranteed to glamorize your home's traditional ensemble for years to come. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.