Zoro Homepage

Hand Shower Holder, Polished Chrome, Wall Mount

  • Mfr # K166A1

  • Zoro # G3917217


product price: $31.79
/ea

Key Features

Mounting Type
Wall Mount
ADA Compliant
false
Finish
Polished Chrome
Material
Plastic
Low Lead Compliant
false
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K166A1
Zoro #
G3917217
UPC #
663370006234
Country of Origin
Taiwan, Province of China

Dimensions

Item Length (Inch)
2.63
Item Height (Inch)
2
Item Width (Inch)
2

Description

The simplistic design of this shower wall mount bracket blends with any bathroom decor. Simply place your hand shower in the bracket to hold. This product is available in multiple finishes to be easily coordinated with existing bathroom fixtures.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.