Shop KINGSTON BRASS
See all product information
Create Account
Hand Shower Kit, Polished Brass
- Mfr # KX10202BD
- Zoro # G723928640
product price:Â
$
719.99
/ea
Free Shipping & Returns
Key Features
Length
8-7/16 in
Shower Head Type
Round
Width
3 1/16 in
Size
8-7/16" (L) x 3-1/16" (W) x 3-3/4" (H)
Material
Brass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KX10202BD
- Zoro #
- G723928640
- UPC #
- 196507374451
- Country of Origin
- Taiwan, Province of China
Dimensions
- Length
- 8-7/16 in
- Width
- 3 1/16 in
- Size
- 8-7/16" (L) x 3-1/16" (W) x 3-3/4" (H)
- Inlet Size
- 1/2 in
- Hose Length (In.)
- 59 in
Details
- Shower Head Type
- Round
- Material
- Brass
- Mounting Type
- Wall Mount
- Item
- Hand Showers
- Color
- Brushed Brass
- Finish
- Polished Brass
- Includes
- Hand Shower
- Application
- Shower Accessories
- Flow Rate
- 1.8
Description
Get a spa like experience in your home with this Restoration hand shower set. The single-function hand shower delivers a soothing, enveloping spray that gently washes away the stresses of the day. The generous 59-inch hose provides unparalleled reach and mobility, allowing you to direct the revitalizing water flow to target every area of your body. For seamless, hassle-free installation, this set includes a convenient shower arm diverter. This innovative component enables you to set up the hand shower without the need for a plumber, saving you time and money. Also includes an adjustable wall bracket which gives you the option to use your hand shower as a secondary showerhead
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.