Two-Handle Wall Mount Bridge Kitchen Faucet, Brushed Brass
- Mfr # KS1267PL
- Zoro # G023929620
product price:Â
$
534.99
/ea
Free Shipping & Returns
Key Features
Mounting Type
Wall Mount
Color/Finish
Polished Nickel
Material
Brass
ADA Compliant
Yes
Width
9.63 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS1267PL
- Zoro #
- G023929620
- UPC #
- 196507305202
- Country of Origin
- Taiwan, Province of China
Dimensions
- Width
- 9.63 in
- Length (In.)
- 13.88 in
Details
- Mounting Type
- Wall Mount
- Item
- Wall Mount Kitchen Faucet
- Color/Finish
- Polished Nickel
- Material
- Brass
- ADA Compliant
- Yes
- Valve Type
- Ceramic Disc Cartridge
- Type
- Wall Mount Kitchen Faucets
- Includes
- Faucet; Mounting Hardware
- Number of Handles
- 2
- Handle Type
- Lever
- Finish
- Brushed Brass
- Typical Application
- Kitchen Faucets
- Compliance
- Low Lead Compliant
- Faucet Spout
- Low Arc
- Inlet
- 1/2 in
- Flow Rate
- 1.8 GPM
Description
A lavish spark of traditionally stylized glamour is brought to your kitchen ensemble with this beautiful faucet. Allow the brass construction and swivel abilities to provide a sturdy and reliant fixture as it maximizes your counter space. Because of the horizontal pop that it gives, it is more of a centerpiece, perfect for planning a design around. Additionally, the unique look is great for a variety of styles from Art Deco to Farmhouse. The brushed brass finish will also provide a long lasting and warm touch to your kitchen ensemble. Celebrate sophistication and traditional decor with this statement piece.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.