Shop KINGSTON BRASS
See all product information
Create Account
Hand Shower Slide Bar Bracket, Polished Nickel
- Mfr # K1014A6
- Zoro # G823925396
product price:Â
$
54.95
/ea
Key Features
Includes
Hand Shower Wall Bracket
Material
Brass
ADA Compliant
Yes
Mounting Type
Grab Bar Mount
Finish
Polished Nickel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- K1014A6
- Zoro #
- G823925396
- UPC #
- 196507480879
- Country of Origin
- China
- Includes
- Hand Shower Wall Bracket
- Material
- Brass
- ADA Compliant
- Yes
- Mounting Type
- Grab Bar Mount
- Finish
- Polished Nickel
- For Use With
- Shower Accessories
- Item
- Hand Shower Holders
- Color
- Polished Nickel
- Valve Type
- No Cartridge
Dimensions
- Length
- 3 in
- Width
- 2 3/16 in
- Size
- 3" (L) x 2-3/16" (W) x 2-3/16" (H)
Description
This shower bracket was designed to convert your grab bar into an adjustable handshower bracket. The simplistic design of this shower wall mount bracket blends with any bathroom decor. Simply place your hand shower in the bracket to hold. This product is available in multiple finishes to be easily coordinated with existing bathroom fixtures.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.