Shop KINGSTON BRASS

Heritage 2-Handle Bathroom Faucet W/Brass Pop-Up & Cover Plate, Black

  • Mfr # KS1430AX
  • Zoro # G3058215

product price: 
$
326.99
/ea
Free Shipping & Returns

Key Features

Finish
Matte Black
Mounting Type
Deck Mount
Number of Handles
2
Number of Mounting Holes
1,3
Flow Rate - Maximum
1.2
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
KS1430AX
Zoro #
G3058215
UPC #
663370550096
Country of Origin
Taiwan, Province of China
Finish
Matte Black
Mounting Type
Deck Mount
Number of Handles
2
Number of Mounting Holes
1,3
Flow Rate - Maximum
1.2
Body Material
Brass
Item
4" Centerset Bathroom Faucet
Color
Matte Black
Features
Solid Brass Construction, Drip-Free Ceramic Disc Cartridge, Deck Mount 4" Centerset 3-Hole Installation, 1.2 GPM/4.5 LPM Spout Flow Rate at 60 PSI, Standard 1/2" IPS Connection, 8" Spout Clearance, 6-7/8" Spout Reach, Corrosion-Resistant Finish, Includes Matching Finish Pop-Up Drain
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Valve Type
Ceramic Disc Cartridge
Weight
5.88
Collection
Heritage
Cold Cartridge Item#
KSRPL2000CC
Hose Included
false
Installation Type
Single Hole
Handle Style
Cross
Cold Handle Item#
KBH1600AXC
Drain Included
Yes
Handles Included
true
Hot Handle Item#
KBH1600AXH
Faucet Centers
4
Pop Up Rod Item#
KSPR1430
Theme
Traditional
Pulldown Spray
FALSE
Hot Cartridge Item#
KSRPL2000HC
Item Weight (lbs)
5.88

Dimensions

Height
10.69
Length
6.31
Width
6.44 in
Item Width (Inch)
6.44
Item Length (Inch)
6.31
Maximum Deck Thickness
1.25 in

Description

A lavish spark of traditionally stylized glamour is brought to your bathroom ensemble with this beautiful faucet. Single-hole bathroom faucets with optional deck plates are ideal for smaller bathrooms and feature an easy 1 or 3-hole installation. Remove the deck plate for an ease of cleaning and more streamlined design. The Heritage two-handle bathroom faucet with brass pop-up and cover plate and its featured sturdy brass construction and premium matte black finish are guaranteed to glamorize your home's traditional ensemble for years to come. Celebrate sophistication and traditional decor with this statement piece. A matching finish drain is also included.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.