Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Heritage, 4" Centerset Bathroom Faucet, Antique Brass

  • Mfr # KB1603PX

  • Zoro # G3937727


product price: $138.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
Valve Type
Washerless Cartridge
ADA Compliant
false
Mounting Type
Deck Mount
Number of Handles
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB1603PX
Zoro #
G3937727
UPC #
663370039447
Country of Origin
Taiwan, Province of China

Dimensions

Item Width (Inch)
4.69
Max Deck Thickness
1.25
Item Height (Inch)
6.19
Item Length (Inch)
6.19

Details

Item
4" Centerset Bathroom Faucet
Finish
Antique Brass
Material
Brass
Valve Type
Washerless Cartridge
ADA Compliant
false
Mounting Type
Deck Mount
Number of Handles
2
Installation Type
Centerset
Shared H&C Cartridge Item#
KBRP101C
Theme
Traditional
Faucet Holes
3
Drain Included
Yes
Collection
Heritage
Pullout Spray
false
Hot Handle Item#
KBH1603PXH
Handle Style
Cross
Item Weight (lbs)
4.78
Cold Handle Item#
KBH1603PXC
Pop Up Rod Item#
KBPR1603
Spout Flow Rate (GPM)
1.2
Handles Included
true
Sidespray
false
Faucet Centers
4

Description

A lavish spark of traditionally stylized glamour is brought to your bathroom ensemble with this beautiful faucet. Centerset bathroom faucets are ideal for smaller bathrooms. The Heritage 4-inch centerset bathroom faucet with plastic pop-up and its sturdy brass construction and premium antique brass finish are guaranteed to glamorize your home. Celebrate sophistication and traditional decor with this statement piece. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.