KAK3527W7 Hand Shower Combo with Slide Bar, Brushed Brass

  • Mfr # KAK3527W7

  • Zoro # G103055621


product price: $440.99
/ea
Free Shipping & Returns

Key Features

Includes
Hand Shower;Shower Slide Bar
Features
High quality brass construction, 4 pieces shower combo, Will perfectly match any Traditional collection, Matching accessories available, Brass supply elbow, 24" shower slide bar, 59" hose and Victorian hand shower (K15A1), 1.8 GPM/6.8 LPM hand shower flow rate at 80 PSI
Mounting Type
Wall Mount
Finish
Brushed Brass
Height
2.75
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KAK3527W7
Zoro #
G103055621
UPC #
663370759666
Country of Origin
Taiwan, Province of China

Dimensions

Height
2.75
Width
2.63
Length
24

Details

Includes
Hand Shower;Shower Slide Bar
Features
High quality brass construction, 4 pieces shower combo, Will perfectly match any Traditional collection, Matching accessories available, Brass supply elbow, 24" shower slide bar, 59" hose and Victorian hand shower (K15A1), 1.8 GPM/6.8 LPM hand shower flow rate at 80 PSI
Mounting Type
Wall Mount
Finish
Brushed Brass
Material
Brass;Stainless Steel
Valve Type
No Cartridge
Number of Handles
1
Color
Brushed Brass
Weight
5.5

Description

Create a custom period-style bathroom with this slide bar combo. The porcelain hand shower instantly adds vintage charm as the style and bathing experience you deserve is acquired through use of the slide bar. The Kingston Brass Shower Combo is offered in a variety of finishes to fit your desired traditional washroom decor. Allow it to regulate the height of your hand shower in style as you custom create your very own soothing at-home spa experience. For a complete shower system, matching finish shower faucets and volume controls are sold separately.

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.