KB1607PX Heritage 4" Centerset Bathroom Faucet, Brushed Brass

  • Mfr # KB1607PX

  • Zoro # G3078390


product price: $179.99
/ea
Free Shipping & Returns

Key Features

Color
Brushed Brass
Width
4.69
Length
6.19
Material
Brass
Includes
Faucet; Mounting Hardware; Pop-Up Drain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB1607PX
Zoro #
G3078390
UPC #
663370488733
Country of Origin
Taiwan, Province of China

Dimensions

Width
4.69
Length
6.19
Height
6.19
Item Height (Inch)
6.19
Item Length (Inch)
6.19
Max Deck Thickness
1.25
Item Width (Inch)
4.69

Details

Item
4" Centerset Bathroom Faucet
Finish
Brushed Brass
Color
Brushed Brass
Material
Brass
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Mounting Type
Deck Mount
ADA Compliant
false
Valve Type
Washerless Cartridge
Features
Solid brass construction, Duraseal washerless cartridge, Deck mount 4" centerset 3-hole installation, 1.2 GPM/4.5 LPM spout flow rate at 60 PSI, 3-5/8" spout clearance, 4-13/16" spout reach, Dual cross handles for easy rotation, Includes matching finish pop-up drain, Corrosion-resistant finish, Designed for long-lasting durability
Number of Handles
2
Weight
4.78
Faucet Centers
4
Handle Style
Cross
Cold Handle Item#
KBH1607PXC
Item Weight (lbs)
5.8
Handles Included
true
Hot Handle Item#
KBH1607PXH
Installation Type
Centerset
Shared H&C Cartridge Item#
KBRP101C
Collection
Heritage
Drain Included
Yes
Pop Up Rod Item#
KBPR1607
Hose Included
false
Faucet Holes
3
Spout Flow Rate (GPM)
1.2
Theme
Traditional

Description

A lavish spark of traditionally stylized glamour is brought to your bathroom ensemble with this beautiful faucet. Centerset bathroom faucets are ideal for smaller bathrooms and feature an easy 3-hole installation. The Heritage 4-inch centerset bathroom faucet with plastic pop-up and its featured sturdy brass construction and premium brushed brass finish are guaranteed to glamorize your home's traditional ensemble for years to come. Celebrate sophistication and traditional decor with this statement piece. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.