Kingston Brass

KB631TSO Shower Trim Only For KB631, Polished Chrome


product price: $62.37
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Finish Polished Chrome
  • Mounting Type Wall Mount
  • Color Polished Chrome
  • Material Brass
  • Length 72
See all product information

Product Information

Dimensions

Length 72
Height 6.75
Item Length (Inch) 72
Item Width (Inch) 7
Item Height (Inch) 6.75

Details

Finish Polished Chrome
Mounting Type Wall Mount
Color Polished Chrome
Material Brass
Valve Type Pressure Balanced Washerless Cartridge
Features Solid Brass Construction, Wall Mount Installation, Standard 1/2" IPS Connection, 1.8 GPM/6.8 LPM Showerhead Flow Rate at 80 PSI, 6-1/2" Shower Arm Reach, 7" Faceplate Diameter, Single Lever Handle Meets ADA Guidelines, Corrosion-Resistant Finish, Designed for Long-Lasting Durability, Shower trim only, rough-in valve is required, Must purchase valve item # KB651V to complete trim kit
Item Shower Faucet
ADA Compliant true
Includes Faucet; Mounting Hardware
CEC Certified true
Drain Included No
Pullout Spray false
Showerhead Included Yes
Hose Included false
Sidespray false
Theme Traditional
Prop 65 Label true
Showerhead Flow Rate (GPM) 1.8
Faucet Holes 2
DOE Certified true
UPC/CUPC Certified true
Handles Included true
Item Weight (lbs) 2.54
Spout Flow Rate (GPM) 0
Handle Material Metal
Handle Style Lever
Number of Handles 1
Handshower Included No
Handshower Flow Rate (GPM) 0
Low Lead Compliant false

Description

The exquisite design of this shower faucet tastefully flatters the elegant architecture of traditional homes with its fine detailing. Complete with an easy-to-turn lever handle, an optimum bathing experience awaits. Enjoy the sturdy brass construction and premium polished chrome finish for a fixture that will last for years to come. Valves are sold separately.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.