KB8321NFL NuWave French Bidet Faucet W/ Brass Pop-Up, Polished Chrome

  • Mfr # KB8321NFL

  • Zoro # G3066210


product price:  $150.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
Width
8
Mounting Type
Deck Mount
ADA Compliant
true
Features
Heavy Duty Brass Construction, 1.5 GPM/5.7 LPM Water Flow Rate at 60 PSI, 1/4 Turn Washerless Cartridge, Matching Accessories Available, Standard 1/2" IPS Connection, Pop Up Style Drain with Lift Rod
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KB8321NFL
Zoro #
G3066210
UPC #
663370133381
Country of Origin
Taiwan, Province of China

Dimensions

Width
8
Length
8
Height
3
Item Width (Inch)
8
Item Height (Inch)
3
Item Length (Inch)
8

Details

Color
Polished Chrome
Material
Brass
Mounting Type
Deck Mount
ADA Compliant
true
Features
Heavy Duty Brass Construction, 1.5 GPM/5.7 LPM Water Flow Rate at 60 PSI, 1/4 Turn Washerless Cartridge, Matching Accessories Available, Standard 1/2" IPS Connection, Pop Up Style Drain with Lift Rod
Number of Handles
3
Weight
5.64
Valve Type
Washerless Cartridge
Item
Bidet Faucet
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Finish
Polished Chrome
Handles Included
true
Drain Included
Yes
Diverter Handle Item#
KBH8621NFLH
Sidespray
false
Diverter Cartridge Item#
KBRP321DV
Hot Handle Item#
KBH8621NFLH
Spout Flow Rate (GPM)
0
Shared H&C Cartridge Item#
KBRP101C
Faucet Centers
8
Collection
NuWave French
Pullout Spray
false
Item Weight (lbs)
5.64
Pop Up Rod Item#
KBPR951
Faucet Holes
6
Installation Type
Widespread
Handle Flange Item#
KBHF951
Cold Handle Item#
KBH8621NFLC
Handle Style
Lever
Theme
Traditional

Description

The refinement of simplicity within this faucets subtle curvature elevates all bathroom designs. For ease of cleansing, bidet faucets are specific for use with bidets, often having water sprayed from above or below. The NuWave French 3-Handle Bidet Faucet with Brass Pop-Up and its featured sturdy brass construction and premium polished chrome finish are guaranteed to bring functionality and form to your home's traditional ensemble for years to come. This faucet is an exemplary incarnation of France awaiting to beautify your home. A matching finish drain is also included.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.