KB8492ZX Millennium Bar Faucet, Polished Brass

  • Mfr # KB8492ZX

  • Zoro # G3090570


product price:  $118.99
/ea
Free Shipping & Returns

Key Features

Number of Handles
2
ADA Compliant
false
Height
11.56
Width
4.75
Weight
2.76
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB8492ZX
Zoro #
G3090570
UPC #
663370656200
Country of Origin
Taiwan, Province of China

Dimensions

Height
11.56
Width
4.75
Length
6.25
Max Deck Thickness
1.25
Item Height (Inch)
11.56
Item Width (Inch)
4.75
Item Length (Inch)
6.25

Details

Item
Bar Prep Faucet
Number of Handles
2
Finish
Polished Brass
ADA Compliant
false
Weight
2.76
Material
Brass
Includes
Faucet; Mounting Hardware
Features
Solid brass construction for reliability, Duraseal washerless cartridge, Deck mount 4" centerset 2-hole installation, Standard 1/2" IPS connection, 8-1/2" spout clearance, 4-3/4" spout reach, 11-9/16" spout height, Cross handles for easy rotation
Color
Polished Brass
Mounting Type
Deck Mount
Item Weight (lbs)
2.76
Cold Handle Item#
KBH8962ZXC
Pullout Spray
false
Collection
Millennium
Installation Type
Centerset
Shared H&C Cartridge Item#
KBRP101C
Handle Style
Cross
Faucet Holes
2
Drain Included
No
Handles Included
true
Spout Flow Rate (GPM)
1.8
Sidespray
false
Hot Handle Item#
KBH8962ZXH
Pulldown Spray
false
Valve Type
Washerless Cartridge
Hose Included
false
Theme
Modern
Faucet Centers
4

Description

Add elegant style to your bar setup with this faucet. Ideal for preparing food and cleanup, the high spout will easily allow for a variety of tasks.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.