Shop NEWPORT BRASS

Tub Faucet, French Gold (PVD), Deck

  • Mfr # 3-3126-24A

  • Zoro # G9002078


product price:  $1,573.99
/ea
Free Shipping & Returns

Key Features

Length
8.56
Number of Handles
2
ADA Compliant
Yes
Connection
3/4" NPT
Depth
8-9/16"
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
3-3126-24A
Zoro #
G9002078
UPC #
760724595694
Country of Origin
United States

Dimensions

Length
8.56
Depth
8-9/16"
Height
7.06
Width
1-3/4" (Spout), 1-7/8" (Valve)
Faucet Connection Size
0.75
Faucet Center Size
8
Handle Length (in)
3.25

Details

Finish
French Gold (PVD)
Item
Tub Faucet
Number of Handles
2
ADA Compliant
Yes
Connection
3/4" NPT
Number of Holes
3
Handle Type
Lever
Features
Brass Valve Bodies and Quick-Connect Spout Fitting, Quarter-Turn Washerless Ceramic Disc 3/4" Valve Cartridges
Material
Solid Brass
Mounting Type
Deck
Flow Rate (GPM)
1.8
Standards
ASM+T618.1/CSA B125.1-18, IAMPO/cUPC,ICC/ANSI A117.1, IPC, US Federal and State material regulations
Handle Material
Brass
Weight
4.25
Hand Shower Flow Rate
1.8
Tub Spout Reach
7.13
Faucet Material
Brass
Faucet Mount
Deck Mounted
Handle Included
Yes
Faucet Connection
NPT
Drain included
No
Faucet Type
Roman Tub Faucet
Faucet Valve Type
WS Valve

Description

Roman Tub Faucet in French Gold (Pvd)

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.