KB8611DL 4" Centerset Bathroom Faucet, Polished Chrome

  • Mfr # KB8611DL

  • Zoro # G3063456


product price: $162.99
/ea
Free Shipping & Returns

Key Features

Color
Polished Chrome
Width
5
Features
High Quality Brass, Zinc Alloy, and ABS Construction, Durable Washerless Cartridge, Deck Mount 4" Centerset 3-Hole Installation, 1.2 GPM/4.5 LPM Spout Flow Rate at 60 PSI, 3-1/4" Spout Clearance, 3-5/8" Spout Reach, Includes Matching Finish Pop-Up Drain, Lever Handles Meet ADA Guidelines, Corrosion-Resistant Finish, Designed for Long Lasting Durability
ADA Compliant
true
Length
6.13
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB8611DL
Zoro #
G3063456
UPC #
663370493263
Country of Origin
Taiwan, Province of China

Dimensions

Width
5
Length
6.13
Height
3.75
Item Length (Inch)
6.13
Item Width (Inch)
5
Item Height (Inch)
3.75
Max Deck Thickness
1.5

Details

Item
4" Centerset Bathroom Faucet
Finish
Polished Chrome
Color
Polished Chrome
Features
High Quality Brass, Zinc Alloy, and ABS Construction, Durable Washerless Cartridge, Deck Mount 4" Centerset 3-Hole Installation, 1.2 GPM/4.5 LPM Spout Flow Rate at 60 PSI, 3-1/4" Spout Clearance, 3-5/8" Spout Reach, Includes Matching Finish Pop-Up Drain, Lever Handles Meet ADA Guidelines, Corrosion-Resistant Finish, Designed for Long Lasting Durability
ADA Compliant
true
Mounting Type
Deck Mount
Number of Handles
2
Material
Brass;Zinc Alloy;Plastic
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Valve Type
Washerless Cartridge
Weight
4.48
Collection
Concord
Pullout Spray
false
Pop Up Rod Item#
KSPR4641DL
Item Weight (lbs)
4.48
Handles Included
true
Hot Handle Item#
KBH8961DLH
Handle Style
Lever
Shared H&C Cartridge Item#
KBRP101C
Faucet Holes
3
Cold Handle Item#
KBH8961DLC
Spout Flow Rate (GPM)
1.2
Faucet Centers
4
Installation Type
Centerset
Drain Included
Yes
Theme
Modern

Description

This faucet boasts bold, sleek design with its cylindrical styling. Centerset bathroom faucets are ideal for smaller bathrooms and feature an easy 3-hole installation. The Concord 4-inch centerset bathroom faucet with retail pop-up and its featured sturdy brass construction and premium polished chrome finish are guaranteed to glamorize your home's modern ensemble for years to come. Flash the radical brilliance of contemporary trends with this statement piece. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.