KB8795NFL NuWave French Centerset Kitchen Faucet, Oil Rubbed Bronze

  • Mfr # KB8795NFL
  • Zoro # G3101475
product price: 
$
119.99
/ea
Free Shipping & Returns

Key Features

Finish
Oil Rubbed Bronze
Number of Handles
2
ADA Compliant
true
Mounting Type
Deck Mount
Height
2.25
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
KB8795NFL
Zoro #
G3101475
UPC #
663370133763
Country of Origin
Taiwan, Province of China
Finish
Oil Rubbed Bronze
Number of Handles
2
ADA Compliant
true
Mounting Type
Deck Mount
Item
Centerset Kitchen Faucet
Features
Heavy Duty Brass Construction, 1.8 GPM/6.8 LPM Water Flow Rate At 60 PSI, 1/4 Turn Washerless Cartridge, Matching Accessories Available, Standard 1/2" IPS Connection, Includes a side sprayer
Material
Brass
Includes
Faucet; Mounting Hardware; Side Sprayer
Valve Type
Washerless Cartridge
Weight
4.71
Kitchen Sprayer#
KBS755SP
Shared H&C Cartridge Item#
KBRP101C
Collection
NuWave French
Pulldown Spray
false
Hose Included
true
Installation Type
Centerset
Cold Handle Item#
KBH8625NFLC
Spout Flow Rate (GPM)
1.8
Handles Included
true
Spray Diverter Item#
KBRP112D
Handle Style
Lever
Sidespray
true
Hot Handle Item#
KBH8625NFLH
Faucet Centers
8
Drain Included
No
Pullout Spray
false
Theme
Modern
Item Weight (lbs)
4.71
Faucet Holes
4

Dimensions

Height
2.25
Width
10
Item Width (Inch)
10
Item Height (Inch)
2.25
Max Deck Thickness
1.25
Item Length (Inch)
10.75

Description

The refinement of simplicity within this faucets subtle curvature elevates all kitchen designs. Easily adaptable to any style, centerset faucets are admired for their single unit and ease of installation. The oil rubbed bronze finish will also provide a long lasting and warm touch to your kitchen ensemble. A sturdy brass construction and swivel abilities make for a reliant and long lasting fixture. Utilize the included matching finish side-sprayer for convenience in cleaning hard-to-reach areas.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.