Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KB8911DKL Kaiser Widespread Bathroom Faucet, Polished Chrome

  • Mfr # KB8911DKL

  • Zoro # G3080344


product price: $244.99
/ea
Free Shipping & Returns

Key Features

ADA Compliant
true
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Width
3.63
Material
Brass;Zinc Alloy;Plastic
Valve Type
Washerless Cartridge
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB8911DKL
Zoro #
G3080344
UPC #
663370492488
Country of Origin
Taiwan, Province of China

Dimensions

Width
3.63
Length
4
Height
1.88
Item Width (Inch)
3.63
Item Height (Inch)
1.88
Item Length (Inch)
4
Max Deck Thickness
1-1/2"

Details

Item
Widespread Bathroom Faucet
ADA Compliant
true
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Material
Brass;Zinc Alloy;Plastic
Finish
Polished Chrome
Valve Type
Washerless Cartridge
Features
High Quality Brass, Zinc Alloy, and ABS Construction, Durable Washerless Cartridge, Deck Mount 8" to 16" Widespread 3-Hole Installation, 1.2 GPM/4.5 LPM Spout Flow Rate at 60 PSI, Standard 1/2" IPS Connection, 2-3/16" Spout Clearance, 3-3/4" Spout Reach, Includes Matching Finish Pop-Up Drain, Lever Handles Meet ADA Guidelines, Corrosion-Resistant Finish
Color
Polished Chrome
Mounting Type
Deck Mount
Number of Handles
2
Weight
5.79
Hot Handle Item#
KBH8961DKLH
Pop Up Rod Item#
KSPR4641DL
Item Weight (lbs)
5.79
Theme
Modern
Spout Flange Item#
KBSF8911NDL
Pullout Spray
false
Handle Flange Item#
KBHF8951NDL
Tee Item#
KBTE961
Shared H&C Cartridge Item#
KBRP101C
Drain Included
Yes
Spout Flow Rate (GPM)
1.2
Cold Handle Item#
KBH8961DKLC
Faucet Holes
3
Collection
Kaiser
Handle Style
Lever
Faucet Centers
4
Handles Included
true
Installation Type
Widespread

Description

This faucet tastefully interweaves top-notch ergonomic design and the sheen of contemporary simplicity with its black silicone rubber coated handles and cylindrical facets. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Kaiser Widespread Bathroom Faucet with Retail Pop-Up and its featured sturdy brass construction and premium polished chrome finish are guaranteed to glamorize your home's modern ensemble for years to come. Furnish your home surrounding with the modern flair of this fixture. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.