KB8911DL Concord Widespread Bathroom Faucet, Polished Chrome

  • Mfr # KB8911DL

  • Zoro # G3076704


product price: $244.99
/ea
Free Shipping & Returns

Key Features

Material
Brass;Zinc Alloy;Plastic
Valve Type
Washerless Cartridge
Features
High Quality Brass, Zinc Alloy, and ABS Construction, Duraseal Washerless Cartridge, Deck Mount 8" to 16" Widespread 3-Hole Installation, 1.2 GPM/4.5 LPM Spout Flow Rate at 60 PSI, Standard 1/2" IPS Connection, 2-3/16" Spout Clearance, 3-3/4" Spout Reach, Includes Matching Finish Pop-Up Drain, Lever Handles Meet ADA Guidelines, Corrosion-Resistant Finish
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Height
1.88
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB8911DL
Zoro #
G3076704
UPC #
663370493300
Country of Origin
Taiwan, Province of China

Dimensions

Height
1.88
Width
3.63
Length
4
Item Length (Inch)
4
Item Height (Inch)
1.88
Item Width (Inch)
3.63
Max Deck Thickness
1-1/2"

Details

Material
Brass;Zinc Alloy;Plastic
Finish
Polished Chrome
Valve Type
Washerless Cartridge
Item
Widespread Bathroom Faucet
Features
High Quality Brass, Zinc Alloy, and ABS Construction, Duraseal Washerless Cartridge, Deck Mount 8" to 16" Widespread 3-Hole Installation, 1.2 GPM/4.5 LPM Spout Flow Rate at 60 PSI, Standard 1/2" IPS Connection, 2-3/16" Spout Clearance, 3-3/4" Spout Reach, Includes Matching Finish Pop-Up Drain, Lever Handles Meet ADA Guidelines, Corrosion-Resistant Finish
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Color
Polished Chrome
Mounting Type
Deck Mount
Number of Handles
2
ADA Compliant
true
Weight
5.79
Installation Type
Widespread
Pullout Spray
false
Cold Handle Item#
KBH8961DLC
Spout Flange Item#
KBSF8911NDL
Collection
Concord
Spout Flow Rate (GPM)
1.2
Handle Flange Item#
KBHF8951NDL
Item Weight (lbs)
5.79
Hot Handle Item#
KBH8961DLH
Drain Included
Yes
Handles Included
true
Handle Style
Lever
Faucet Holes
3
Pop Up Rod Item#
KSPR4641DL
Tee Item#
KBTE961
Faucet Centers
4 to 8
Theme
Modern
Shared H&C Cartridge Item#
KBRP101C

Description

This faucet boasts bold, sleek design with its cylindrical styling. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Concord Widespread Bathroom Faucet with Retail Pop-Up and its featured sturdy brass construction and premium polished chrome finish are guaranteed to glamorize your home's modern ensemble for years to come. Flash the radical brilliance of contemporary trends with this statement piece. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.