KB8912NDL NuvoFusion Widespread Bathroom Faucet, Polished Brass

  • Mfr # KB8912NDL

  • Zoro # G3068828


product price:  $269.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Deck Mount
ADA Compliant
true
Number of Handles
2
Weight
5.79
Length
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KB8912NDL
Zoro #
G3068828
UPC #
663370119514
Country of Origin
Taiwan, Province of China

Dimensions

Length
4
Height
2.06
Width
3.75
Item Length (Inch)
4
Item Width (Inch)
3.75
Item Height (Inch)
2.06

Details

Mounting Type
Deck Mount
ADA Compliant
true
Number of Handles
2
Weight
5.79
Color
Polished Brass
Finish
Polished Brass
Valve Type
Washerless Cartridge
Material
Brass;Zinc Alloy
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Features
Solid Brass and Zinc Alloy Construction, Duraseal Washerless Cartridge, Deck Mount 8" to 16" Widespread 3-Hole Installation, Standard 1/2" IPS Connection, 1.2 GPM/4.5 LPM Water Flow Rate at 60 PSI, 2-3/16" Spout Clearance, 3-3/4" Spout Reach, Includes Matching Finish Pop-Up Drain, Dual Lever Handles Meet ADA Guidelines, Corrosion-Resistant Finish
Item
Widespread Bathroom Faucet
Pop Up Rod Item#
KSPR4642DL
Hot Handle Item#
KBH8662NDLH
Shared H&C Cartridge Item#
KBRP101C
Theme
Modern
Pullout Spray
false
Faucet Holes
3
Cold Handle Item#
KBH8662NDLC
Item Weight (lbs)
5.79
Handle Flange Item#
KBHF8952NDL
Tee Item#
KBTE961
Collection
NuvoFusion
Spout Flange Item#
KBSF8912NDL
Sidespray
false
Handle Style
Lever
Faucet Centers
4 to 8
Handles Included
true
Drain Included
Yes
Spout Flow Rate (GPM)
1.2
Installation Type
Widespread

Description

The chic fashion of this faucet is distinguished by its expressive artistry and flat, ergonomic levers. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The NuvoFusion Widespread Bathroom Faucet and its featured sturdy brass construction and premium polished brass finish are guaranteed to glamorize your home's modern ensemble for years to come. Revive the obsolete with the illustrious prestige of this fixture. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.