Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KB8961DL 8" Widespread Bathroom Faucet, Polished Chrome

  • Mfr # KB8961DL

  • Zoro # G3067534


product price: $269.99
/ea
Free Shipping & Returns

Key Features

Length
5.75
ADA Compliant
true
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Material
Brass;Zinc Alloy;Plastic
Height
2.31
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB8961DL
Zoro #
G3067534
UPC #
663370493409
Country of Origin
Taiwan, Province of China

Dimensions

Length
5.75
Height
2.31
Width
4.06
Item Length (Inch)
5.75
Max Deck Thickness
1-1/2"
Item Width (Inch)
4.06
Item Height (Inch)
2.31

Details

Item
Widespread Bathroom Faucet
ADA Compliant
true
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Finish
Polished Chrome
Material
Brass;Zinc Alloy;Plastic
Color
Polished Chrome
Valve Type
Washerless Cartridge
Number of Handles
2
Features
High Quality Brass, Zinc Alloy and ABS Construction, Duraseal Washerless Cartridge, Deck Mount 8" to 16" Widespread 3-Hole Installation, 1.2 GPM/4.5 LPM Spout Flow Rate at 60 PSI, Standard 1/2" IPS Connection, 2-15/16" Spout Clearance, 5-3/4" Spout Reach, Includes Matching Finish Pop-Up Drain, Lever Handles Meet ADA Guidelines, Corrosion-Resistant Finish
Mounting Type
Deck Mount
Weight
5.79
Pop Up Rod Item#
KSPR4641DL
Faucet Holes
3
Collection
Concord
Cold Handle Item#
KBH8961DLC
Spout Flange Item#
KBSF8961NDL
Tee Item#
KBTE961
Faucet Centers
8 to 16
Drain Included
Yes
Pullout Spray
false
Item Weight (lbs)
5.79
Handle Flange Item#
KBHF8961NDL
Handle Style
Lever
Shared H&C Cartridge Item#
KBRP101C
Handles Included
true
Spout Flow Rate (GPM)
1.2
Theme
Modern
Installation Type
Widespread
Hot Handle Item#
KBH8961DLH

Description

This faucet boasts bold, sleek design with its cylindrical styling. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Concord 8-inch widespread bathroom faucet and its featured sturdy brass construction and premium polished chrome finish are guaranteed to glamorize your home's modern ensemble for years to come. Flash the radical brilliance of contemporary trends with this statement piece. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.