KB8961SVL Widespread Bathroom Faucet with Pop-Up Drain, Polished Chrome

  • Mfr # KB8961SVL

  • Zoro # G702835747


product price:  $285.99
/ea
Free Shipping & Returns

Key Features

Width
5.75
Length
13.75
Weight
5.75
Height
4.06
Finish
Polished Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB8961SVL
Zoro #
G702835747
UPC #
663370863448
Country of Origin
Taiwan, Province of China

Dimensions

Width
5.75
Length
13.75
Height
4.06

Details

Weight
5.75
Finish
Polished Chrome
Color
Polished Chrome
Material
Brass
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Features
Solid brass construction, Durable washerless cartridge, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM water flow rate at 60 PSI, 4-1/16" spout height, 5-3/4" spout reach, Includes matching finish pop-up assembly, Dual lever handles meet ADA guidelines, Corrosion-resistant finish

Description

This faucet's modern features create a bold and edgy design in your bathroom. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Serena widespread bathroom faucet and its featured sturdy brass construction and premium polished chrome finish are guaranteed to glamorize your home's modern ensemble for years to come. A matching finish drain is also included.

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.