Shop KINGSTON BRASS

KB8962DPL 8" Widespread Bathroom Faucet, Polished Brass

  • Mfr # KB8962DPL
  • Zoro # G3077596

product price: 
$
318.99
/ea
Free Shipping & Returns

Key Features

ADA Compliant
true
Width
4.06
Length
5.75
Material
Brass;Zinc Alloy;Plastic
Includes
Faucet; Mounting Hardware; Pop-Up Drain
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KB8962DPL
Zoro #
G3077596
UPC #
663370494239
Country of Origin
Taiwan, Province of China

Dimensions

Width
4.06
Length
5.75
Height
2.31
Item Height (Inch)
2.31
Item Width (Inch)
4.06
Max Deck Thickness
1.5
Item Length (Inch)
5.75

Details

ADA Compliant
true
Item
Widespread Bathroom Faucet
Material
Brass;Zinc Alloy;Plastic
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Number of Handles
2
Finish
Polished Brass
Color
Polished Brass
Mounting Type
Deck Mount
Valve Type
Washerless Cartridge
Features
High quality brass, zinc alloy and ABS construction, Duraseal washerless cartridge, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM spout flow rate at 60 PSI, Standard 1/2" IPS connection, 2-15/16" spout clearance, 5-3/4" spout reach, Includes matching finish pop-up drain, Lever handles meet ADA guidelines, Corrosion-resistant finish
Weight
5.79
Hot Handle Item#
KBH8962DPLH
Faucet Centers
8 to 16
Spout Flange Item#
KBSF8962NDL
Faucet Holes
3
Pop Up Rod Item#
KSPR4642DL
Cold Handle Item#
KBH8962DPLC
Spout Flow Rate (GPM)
1.2
Drain Included
Yes
Item Weight (lbs)
5.79
Handles Included
true
Collection
Paris
Shared H&C Cartridge Item#
KBRP101C
Tee Item#
KBTE961
Handle Style
Lever
Installation Type
Widespread
Theme
Modern
Pullout Spray
false
Handle Flange Item#
KBHF8962NDL

Description

Crafted to bring aesthetic beauty alongside exceptional performance, the feature of porcelain lever handles and rounded architecture solidifies pristine refinement in this faucet. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Paris 8-inch widespread bathroom faucet and its featured sturdy brass construction and premium polished brass finish are guaranteed to glamorize your home's modern ensemble for years to come. Embolden your home ensemble with the addition of this exquisite fixture. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.