KB8962NDL 8" Widespread Bathroom Faucet, Polished Brass

  • Mfr # KB8962NDL

  • Zoro # G3077657


product price: $301.99
/ea
Free Shipping & Returns

Key Features

Number of Handles
2
Features
Solid Brass Construction, Duraseal Washerless Cartridge, Deck Mount 8" to 16" Widespread 3-Hole Installation, 1.2 GPM/4.5 LPM Water Flow Rate at 60 PSI, Standard 1/2" IPS Connection, 2-15/16" Spout Clearance, 5-3/4" Spout Reach, Includes Matching Finish Pop-Up Drain, Dual Lever Handles Meet ADA Guidelines, Corrosion-Resistant Finish
Color
Polished Brass
Material
Brass
Valve Type
Washerless Cartridge
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB8962NDL
Zoro #
G3077657
UPC #
663370119477
Country of Origin
Taiwan, Province of China

Dimensions

Width
4
Height
2.31
Length
5.75
Item Length (Inch)
5.75
Item Width (Inch)
4
Item Height (Inch)
2.31

Details

Number of Handles
2
Features
Solid Brass Construction, Duraseal Washerless Cartridge, Deck Mount 8" to 16" Widespread 3-Hole Installation, 1.2 GPM/4.5 LPM Water Flow Rate at 60 PSI, Standard 1/2" IPS Connection, 2-15/16" Spout Clearance, 5-3/4" Spout Reach, Includes Matching Finish Pop-Up Drain, Dual Lever Handles Meet ADA Guidelines, Corrosion-Resistant Finish
Color
Polished Brass
Material
Brass
Valve Type
Washerless Cartridge
ADA Compliant
true
Item
Widespread Bathroom Faucet
Finish
Polished Brass
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Mounting Type
Deck Mount
Weight
5.94
Drain Included
Yes
Spout Flow Rate (GPM)
1.2
Item Weight (lbs)
5.94
Handle Style
Lever
Pullout Spray
false
Tee Item#
KBTE961
Shared H&C Cartridge Item#
KBRP101C
Hot Handle Item#
KBH8962NDLH
Faucet Centers
8 to 16
Spout Flange Item#
KBSF8962NDL
Cold Handle Item#
KBH8962NDLC
Handle Flange Item#
KBHF8962NDL
Sidespray
false
Faucet Holes
3
Installation Type
Widespread
Pop Up Rod Item#
KSPR4642DL
Theme
Modern
Handles Included
true
Collection
NuvoFusion

Description

The chic fashion of this faucet is distinguished by its expressive artistry and flat, ergonomic levers. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The NuvoFusion 8-inch widespread bathroom faucet and its featured sturdy brass construction and premium polished brass finish are guaranteed to glamorize your home's modern ensemble for years to come. Revive the obsolete with the illustrious prestige of this fixture. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.