KB8968DL 8" Widespread Bathroom Faucet, Brushed Nickel

  • Mfr # KB8968DL

  • Zoro # G3062990


product price: $318.99
/ea
Free Shipping & Returns

Key Features

Valve Type
Washerless Cartridge
Height
2.31
Material
Brass;Zinc Alloy;Plastic
Color
Brushed Nickel
Number of Handles
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB8968DL
Zoro #
G3062990
UPC #
663370493430
Country of Origin
Taiwan, Province of China

Dimensions

Height
2.31
Length
5.75
Width
4.06
Item Height (Inch)
2.31
Item Length (Inch)
5.75
Max Deck Thickness
1-1/2"
Item Width (Inch)
4.06

Details

Finish
Brushed Nickel
Valve Type
Washerless Cartridge
Material
Brass;Zinc Alloy;Plastic
Item
Widespread Bathroom Faucet
Color
Brushed Nickel
Number of Handles
2
Mounting Type
Deck Mount
Features
High Quality Brass, Zinc Alloy and ABS Construction, Duraseal Washerless Cartridge, Deck Mount 8" to 16" Widespread 3-Hole Installation, 1.2 GPM/4.5 LPM Spout Flow Rate at 60 PSI, Standard 1/2" IPS Connection, 2-15/16" Spout Clearance, 5-3/4" Spout Reach, Includes Matching Finish Pop-Up Drain, Lever Handles Meet ADA Guidelines, Corrosion-Resistant Finish
ADA Compliant
true
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Weight
5.79
Handle Flange Item#
KBHF8968NDL
Spout Flange Item#
KBSF8968NDL
Handles Included
true
Faucet Centers
8 to 16
Hot Handle Item#
KBH8968DLH
Tee Item#
KBTE961
Handle Style
Lever
Faucet Holes
3
Cold Handle Item#
KBH8968DLC
Drain Included
Yes
Theme
Modern
Installation Type
Widespread
Item Weight (lbs)
5.79
Spout Flow Rate (GPM)
1.2
Pop Up Rod Item#
KSPR4648DL
Pullout Spray
false
Shared H&C Cartridge Item#
KBRP101C
Collection
Concord

Description

This faucet boasts bold, sleek design with its cylindrical styling. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Concord 8-inch widespread bathroom faucet and its featured sturdy brass construction and premium brushed nickel finish are guaranteed to glamorize your home's modern ensemble for years to come. Flash the radical brilliance of contemporary trends with this statement piece. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.