KB8982NFL 8" Widespread Bathroom Faucet, Polished Brass

  • Mfr # KB8982NFL

  • Zoro # G3059999


product price: $203.99
/ea
Free Shipping & Returns

Key Features

Height
2.5
Material
Brass
Features
Solid brass construction, Duraseal washerless cartridge, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM water flow rate at 60 PSI, Standard 1/2" IPS connection, 4-1/2" spout clearance, 5-1/4" spout reach, Includes matching finish pop-up drain, Dual lever handles meet ADA guidelines, Corrosion-resistant finish
Number of Handles
2
Length
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB8982NFL
Zoro #
G3059999
UPC #
663370133664
Country of Origin
Taiwan, Province of China

Dimensions

Height
2.5
Length
6
Width
5.25
Item Width (Inch)
5.25
Item Height (Inch)
2.5
Max Deck Thickness
1.5
Item Length (Inch)
6

Details

Material
Brass
Features
Solid brass construction, Duraseal washerless cartridge, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM water flow rate at 60 PSI, Standard 1/2" IPS connection, 4-1/2" spout clearance, 5-1/4" spout reach, Includes matching finish pop-up drain, Dual lever handles meet ADA guidelines, Corrosion-resistant finish
Number of Handles
2
Valve Type
Washerless Cartridge
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Color
Polished Brass
Finish
Polished Brass
ADA Compliant
true
Item
Widespread Bathroom Faucet
Mounting Type
Deck Mount
Weight
5.79
Item Weight (lbs)
5.79
Pullout Spray
false
Handle Flange Item#
KBHF952
Spout Flange Item#
KBSF982
Handle Style
Lever
Shared H&C Cartridge Item#
KBRP101C
Drain Included
Yes
Installation Type
Widespread
Hot Handle Item#
KBH8622NFLH
Cold Handle Item#
KBH8622NFLC
Faucet Holes
3
Theme
Modern
Sidespray
false
Tee Item#
KBTE961
Handles Included
true
Spout Flow Rate (GPM)
1.2
Faucet Centers
8 to 16
Pop Up Rod Item#
KBPR952
Collection
NuWave French

Description

The refinement of simplicity within this faucets subtle curvature elevates all bathroom designs. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The NuWave French 8-inch widespread bathroom faucet and its featured sturdy brass construction and premium polished brass finish are guaranteed to glamorize your home's modern ensemble for years to come. This faucet is an exemplary incarnation of France awaiting to beautify your home. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.