KB8988NFL 8" Widespread Bathroom Faucet, Brushed Nickel

  • Mfr # KB8988NFL

  • Zoro # G3056998


product price:  $203.99
/ea
Free Shipping & Returns

Key Features

Width
5.25
Material
Brass
Features
Solid brass construction, Duraseal washerless cartridge, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM water flow rate at 60 PSI, Standard 1/2" IPS connection, 4-1/2" spout clearance, 5-1/4" spout reach, Includes matching finish pop-up drain, Dual lever handles meet ADA guidelines, Corrosion-resistant finish
Height
2.5
Color
Brushed Nickel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB8988NFL
Zoro #
G3056998
UPC #
663370133688
Country of Origin
Taiwan, Province of China

Dimensions

Width
5.25
Height
2.5
Length
6
Item Width (Inch)
5.25
Item Height (Inch)
2.5
Item Length (Inch)
6

Details

Material
Brass
Features
Solid brass construction, Duraseal washerless cartridge, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM water flow rate at 60 PSI, Standard 1/2" IPS connection, 4-1/2" spout clearance, 5-1/4" spout reach, Includes matching finish pop-up drain, Dual lever handles meet ADA guidelines, Corrosion-resistant finish
Color
Brushed Nickel
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Valve Type
Washerless Cartridge
ADA Compliant
true
Finish
Brushed Nickel
Mounting Type
Deck Mount
Item
Widespread Bathroom Faucet
Number of Handles
2
Weight
5.79
Installation Type
Widespread
Pullout Spray
false
Handles Included
true
Spout Flow Rate (GPM)
1.2
Shared H&C Cartridge Item#
KBRP101C
Tee Item#
KBTE961
Handle Flange Item#
KBHF958
Theme
Modern
Spout Flange Item#
KBSF988
Hot Handle Item#
KBH8628NFLH
Pop Up Rod Item#
KBPR958
Faucet Holes
3
Item Weight (lbs)
5.79
Sidespray
false
Faucet Centers
8 to 16
Cold Handle Item#
KBH8628NFLC
Collection
NuWave French
Drain Included
Yes
Handle Style
Lever

Description

The refinement of simplicity within this faucets subtle curvature elevates all bathroom designs. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The NuWave French 8-inch widespread bathroom faucet and its featured sturdy brass construction and premium brushed nickel finish are guaranteed to glamorize your home's modern ensemble for years to come. This faucet is an exemplary incarnation of France awaiting to beautify your home. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.