Zoro Homepage

KB931G Widespread Bathroom Faucet, Polished Chrome

  • Mfr # KB931G

  • Zoro # G3054310


product price: $136.99
/ea
Free Shipping & Returns

Key Features

Number of Handles
2
Length
7
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Material
Brass
Height
2.75
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB931G
Zoro #
G3054310
UPC #
663370593161
Country of Origin
Taiwan, Province of China

Dimensions

Length
7
Height
2.75
Width
3.75
Item Length (Inch)
7
Item Height (Inch)
2.75
Item Width (Inch)
3.75

Details

Number of Handles
2
Item
Widespread Bathroom Faucet
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Material
Brass
Features
Solid Brass Construction, Duraseal Washerless Cartridge, Deck Mount 8" to 16" Widespread 3-Hole Installation, 1.2 GPM/4.5 LPM Water Flow Rate at 60 PSI, Standard 1/2" IPS Connection, 1-7/8" Spout Clearance, 4-5/8" Spout Reach, Includes Grid Strainer, Dual Lever Handles Meet ADA Guidelines, Corrosion-Resistant Finish
Finish
Polished Chrome
ADA Compliant
true
Mounting Type
Deck Mount
Valve Type
Washerless Cartridge
Color
Polished Chrome
Weight
5.81
Item Weight (lbs)
5.81
Cold Cartridge Item#
KBRP181CC
Hot Cartridge Item#
KBRP181HC
Handle Style
Wrist Blade
Sidespray
false
Collection
Vista
Theme
Traditional
Handle Flange Item#
KCHF361
Installation Type
Widespread
Cold Handle Item#
KBH181C
Spout Flow Rate (GPM)
1.2
Drain Included
Yes
Hot Handle Item#
KBH181H
Faucet Holes
3
Handles Included
true
Pullout Spray
false
Faucet Centers
8 to 16
Tee Item#
KSTEE7061

Description

The exquisite design of this faucet tastefully flatters the elegant architecture of traditional homes with its fine detailing. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Vista 8-Inch Widespread Bathroom Faucet with Grid Strainer and its featured sturdy brass construction and premium polished chrome finish are guaranteed to glamorize your home's traditional ensemble for years to come. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.