KB951PX Victorian Mini-Widespread Bathroom Faucet, Polished Chrome

  • Mfr # KB951PX

  • Zoro # G3065160


product price: $154.99
/ea
Free Shipping & Returns

Key Features

Width
4.44
Material
Brass
Length
8
Mounting Type
Deck Mount
ADA Compliant
false
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB951PX
Zoro #
G3065160
UPC #
663370122200
Country of Origin
Taiwan, Province of China

Dimensions

Width
4.44
Length
8
Height
3.38
Item Height (Inch)
3.38
Item Length (Inch)
8
Item Width (Inch)
4.44

Details

Item
Mini-Widespread Bathroom Faucet
Finish
Polished Chrome
Material
Brass
Mounting Type
Deck Mount
ADA Compliant
false
Features
Solid Brass Construction, Duraseal Washerless Cartridge, Deck Mount 4" to 8" Mini Widespread 3-Hole Installation, 1.2 GPM/4.5 LPM Water Flow Rate at 60 PSI, 2-3/16" spout clearance, 4-7-16" spout reach, 3-3/8" spout height, Dual Porcelain Cross Handles for Easy Rotation, Includes Matching Finish Pop-Up Drain
Valve Type
Washerless Cartridge
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Color
Polished Chrome
Number of Handles
2
Weight
5.84
Pop Up Rod Item#
KBPR951
Item Weight (lbs)
5.84
Drain Included
Yes
Faucet Centers
4 to 8
Shared H&C Cartridge Item#
KBRP101C
Collection
Victorian
Cold Handle Item#
KBH721PXC
Handle Flange Item#
KBHF951
Spout Flow Rate (GPM)
1.2
Handle Style
Cross
Pullout Spray
false
Installation Type
Widespread
Faucet Holes
3
Sidespray
false
Theme
Traditional
Tee Item#
KBTE961
Handles Included
true
Hot Handle Item#
KBH721PXH

Description

Returning to the nooks and curios of design from the Victorian Era, this faucet breathes modern excellence in performance while radiating vintage opulence. Emulating the widespread look, mini-widespread bathroom faucets are for those that love detailed facets and clean lines. These compact faucets provide all of the design elements of a quality faucet without the need for a deck plate in 3-hole sinks. The Victorian mini-widespread bathroom faucet and its featured sturdy brass construction and premium polished chrome finish are guaranteed to glamorize your home's traditional ensemble for years to come. Cultivate the vintage European aura and its lasting durability within your own home with this stunning fixture. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.