KB957SB Magellan Mini-Widespread Bathroom Faucet, Brushed Brass

  • Mfr # KB957SB

  • Zoro # G3062047


product price: $195.99
/ea
Free Shipping & Returns

Key Features

ADA Compliant
true
Material
Brass
Length
4.5
Valve Type
Washerless Cartridge
Number of Handles
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB957SB
Zoro #
G3062047
UPC #
663370488801
Country of Origin
Taiwan, Province of China

Dimensions

Length
4.5
Width
3.5
Height
2.06
Max Deck Thickness
2
Item Height (Inch)
2.06
Item Width (Inch)
3.5
Item Length (Inch)
4.5

Details

ADA Compliant
true
Material
Brass
Valve Type
Washerless Cartridge
Number of Handles
2
Finish
Brushed Brass
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Item
Mini-Widespread Bathroom Faucet
Color
Brushed Brass
Features
Solid Brass Construction, Durable Washerless Cartridge, Deck Mount 4" to 8" Mini-Widespread 3-Hole Installation, 1.2 GPM/4.5 LPM Spout Flow Rate at 60 PSI, Standard 1/2" IPS Connection, 2-3/16" Spout Clearance, 4-7/16" Spout Reach, Includes Matching Finish Pop-Up Drain, Lever Handles Meet ADA Guidelines, Corrosion-Resistant Finish
Mounting Type
Deck Mount
Weight
5.84
Sidespray
false
Faucet Holes
3
Faucet Centers
4 to 8
Shared H&C Cartridge Item#
KBRP101C
Drain Included
Yes
Theme
Traditional
Pullout Spray
false
Item Weight (lbs)
5.84
Tee Item#
KBTE961
Hot Handle Item#
KBH627SBH
Pop Up Rod Item#
KBPR957SB
Collection
Magellan
Cold Handle Item#
KBH627SBC
Pulldown Spray
false
Installation Type
Widespread
Handle Style
Lever
Handles Included
true
Hose Included
false
Spout Flow Rate (GPM)
1.2

Description

Admired for its perfect combination of unparalleled traditionalism with a flavor of unique characteristics, this faucet offers timeless appeal and eye-catching design. Emulating the widespread look, mini-widespread bathroom faucets are for those that love detailed facets and clean lines. These compact faucets provide all of the design elements of a quality faucet without the need for a deck plate in 3-hole sinks. The Magellan mini-widespread bathroom faucet and its featured sturdy brass construction and premium brushed brass finish are guaranteed to glamorize your home's traditional ensemble for years to come. Embrace the touch of extraordinariness offered by this fixture and make it an addition to your home. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.