Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KB958NL Mini-Widespread Bathroom Faucet, Brushed Nickel

  • Mfr # KB958NL

  • Zoro # G3061469


product price: $269.99
/ea
Free Shipping & Returns

Key Features

Width
3.38
Material
Brass;Zinc Alloy;Plastic
Height
2.06
Mounting Type
Deck Mount
ADA Compliant
true
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB958NL
Zoro #
G3061469
UPC #
663370448935
Country of Origin
Taiwan, Province of China

Dimensions

Width
3.38
Height
2.06
Length
4.44
Item Width (Inch)
3.38
Item Height (Inch)
2.06
Item Length (Inch)
4.44

Details

Material
Brass;Zinc Alloy;Plastic
Mounting Type
Deck Mount
ADA Compliant
true
Item
Mini-Widespread Bathroom Faucet
Color
Brushed Nickel
Valve Type
Washerless Cartridge
Number of Handles
2
Finish
Brushed Nickel
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Features
Solid Brass, Zinc Alloy and ABS Construction, Durable Washerless Cartridge, Deck Mount 4" to 8" Mini-Widespread 3-Hole Installation, 1.2 GPM/4.5 LPM Spout Flow Rate at 60 PSI, Standard 1/2" IPS Inlet Connection, 2" Spout Clearance, 4-1/2" Spout Reach, Includes Matching Finish Pop-Up Drain, Lever Handles Meet ADA Guidelines, Corrosion-Resistant Finish
Weight
5.32
Faucet Holes
3
Theme
Traditional
Installation Type
Widespread
Cold Handle Item#
KBH2608NLC
Handles Included
true
Spout Flow Rate (GPM)
1.2
Handle Style
Lever
Pop Up Rod Item#
KBPR958
Handle Flange Item#
KBHF958
Hot Handle Item#
KBH2608NLH
Tee Item#
KBTE961
Collection
Naples
Drain Included
Yes
Shared H&C Cartridge Item#
KBRP101C
Hose Included
false
Faucet Centers
4 to 8
Item Weight (lbs)
5.32

Description

This faucet exemplifies sophisticated grace and beauty while offering top-of-the-line endurance and dependability. Emulating the widespread look, mini-widespread bathroom faucets are for those that love detailed facets and clean lines. These compact faucets provide all of the design elements of a quality faucet without the need for a deck plate in 3-hole sinks. The Naples mini-widespread bathroom faucet and its featured sturdy brass construction and premium brushed nickel finish are guaranteed to glamorize your home's traditional ensemble for years to come. Leave your guests with the impression of unparalleled elegance and posh with the exquisite details that is prominent throughout this fixture. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.