KB961AKL Duchess Widespread Bathroom Faucet W/ Plastic Pop-Up, Chrome

  • Mfr # KB961AKL

  • Zoro # G3073466


product price: $236.99
/ea
Free Shipping & Returns

Key Features

Features
Solid brass construction, Duraseal washerless cartridge, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM spout flow rate at 60 PSI, 2-15/16" spout clearance, 5-3/4" spout reach, Includes matching finish pop-up drain, Lever handles meet ADA guidelines, Corrosion-resistant finish
Width
5.75
ADA Compliant
true
Color
Polished Chrome
Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB961AKL
Zoro #
G3073466
UPC #
663370738692
Country of Origin
Taiwan, Province of China

Dimensions

Width
5.75
Height
4.06
Length
14.38
Item Height (Inch)
4.06
Max Deck Thickness
1.5
Item Length (Inch)
14.38
Item Width (Inch)
5.75

Details

Item
Widespread Bathroom Faucet
Features
Solid brass construction, Duraseal washerless cartridge, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM spout flow rate at 60 PSI, 2-15/16" spout clearance, 5-3/4" spout reach, Includes matching finish pop-up drain, Lever handles meet ADA guidelines, Corrosion-resistant finish
ADA Compliant
true
Color
Polished Chrome
Material
Brass
Number of Handles
2
Mounting Type
Deck Mount
Finish
Polished Chrome
Valve Type
Washerless Cartridge
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Weight
5.95
Pulldown Spray
false
Hose Included
false
Faucet Holes
3
Theme
Traditional
Faucet Centers
8 to 16
Pop Up Rod Item#
KBPR951
Cold Handle Item#
FSCH1971AKLC
Spout Flow Rate (GPM)
1.2
Installation Type
Widespread
Handle Flange Item#
KBHF951
Collection
Duchess
Spout Flange Item#
KBSF961
Handles Included
true
Tee Item#
KBTE961
Item Weight (lbs)
5.95
Hot Handle Item#
FSCH1971AKLH
Handle Style
Lever
Sidespray
false
Pullout Spray
false
Shared H&C Cartridge Item#
KBRP101C
Drain Included
Yes

Description

Crafted in commendations to English nobility, the exemplary design of this faucet manifests regality and elegance with its black porcelain handles. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Duchess widespread bathroom faucet with plastic pop-up and its featured sturdy brass construction and premium polished chrome finish are guaranteed to glamorize your home's traditional ensemble for years to come. Glamorize your home today with the traditional elegance of this faucet. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.