Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KB961PX Magellan Widespread Bathroom Faucet, Polished Chrome

  • Mfr # KB961PX

  • Zoro # G3073685


product price: $195.99
/ea
Free Shipping & Returns

Key Features

Number of Handles
2
Color
Polished Chrome
Height
4.06
Features
Solid brass construction, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM spout flow rate at 60 PSI, Spout clearance: 2-15/16", Spout reach: 5-3/4", Corrosion-resistant finish, Dual cross handles for easy rotation, Includes matching finish pop-up drain, Designed for long-lasting durability, Easy-to-clean
ADA Compliant
false
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB961PX
Zoro #
G3073685
UPC #
663370122392
Country of Origin
Taiwan, Province of China

Dimensions

Height
4.06
Width
5.75
Length
10
Item Length (Inch)
10
Item Height (Inch)
4.06
Item Width (Inch)
5.75
Max Deck Thickness
1.25

Details

Number of Handles
2
Color
Polished Chrome
Features
Solid brass construction, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM spout flow rate at 60 PSI, Spout clearance: 2-15/16", Spout reach: 5-3/4", Corrosion-resistant finish, Dual cross handles for easy rotation, Includes matching finish pop-up drain, Designed for long-lasting durability, Easy-to-clean
ADA Compliant
false
Item
Widespread Bathroom Faucet
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Mounting Type
Deck Mount
Valve Type
Washerless Cartridge
Finish
Polished Chrome
Material
Brass
Weight
5.76
Cold Handle Item#
KBH721PXC
Pullout Spray
false
Tee Item#
KBTE961
Theme
Traditional
Sidespray
false
Pulldown Spray
false
Hot Handle Item#
KBH721PXH
Handles Included
true
Item Weight (lbs)
5.76
Hose Included
false
Faucet Holes
3
Faucet Centers
8 to 16
Spout Flange Item#
KBSF961
Spout Flow Rate (GPM)
1.2
Handle Flange Item#
KBHF951
Installation Type
Widespread
Handle Style
Cross
Pop Up Rod Item#
KBPR951
Drain Included
Yes
Shared H&C Cartridge Item#
KBRP101C
Collection
Magellan

Description

Admired for its perfect combination of unparalleled traditionalism with a flavor of unique characteristics, this faucet offers timeless appeal and eye-catching design. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Magellan 8 in. widespread bathroom faucet with retail pop-up and its featured sturdy brass construction and premium polished chrome finish are guaranteed to glamorize your home's traditional ensemble for years to come. Embrace the touch of extraordinariness offered by this fixture and make it an addition to your home. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.