KB966AKL Duchess Widespread Bathroom Faucet W/ Plastic Pop-Up, Copper

  • Mfr # KB966AKL

  • Zoro # G3063334


product price: $309.99
/ea
Free Shipping & Returns

Key Features

Valve Type
Washerless Cartridge
Length
14.38
Height
4.06
Mounting Type
Deck Mount
Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB966AKL
Zoro #
G3063334
UPC #
663370786723
Country of Origin
Taiwan, Province of China

Dimensions

Length
14.38
Height
4.06
Width
5.75
Item Height (Inch)
4.06
Item Length (Inch)
14.38
Max Deck Thickness
1.5
Item Width (Inch)
5.75

Details

Valve Type
Washerless Cartridge
Item
Widespread Bathroom Faucet
Mounting Type
Deck Mount
Material
Brass
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Features
Solid brass construction, Duraseal washerless cartridge, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM spout flow rate at 60 PSI, 2-15/16" spout clearance, 5-3/4" spout reach, Includes matching finish pop-up drain, Lever handles meet ADA guidelines, Corrosion-resistant finish
Finish
Antique Copper
Number of Handles
2
Color
Antique Copper
ADA Compliant
true
Weight
5.95
Installation Type
Widespread
Hose Included
false
Cold Handle Item#
FSCH197AKLACC
Sidespray
false
Item Weight (lbs)
5.95
Spout Flow Rate (GPM)
1.2
Handles Included
true
Hot Handle Item#
FSCH197AKLACH
Pulldown Spray
false
Pullout Spray
false
Theme
Traditional
Faucet Holes
3
Collection
Duchess
Faucet Centers
8 to 16
Handle Flange Item#
KBHF956
Shared H&C Cartridge Item#
KBRP101C
Spout Flange Item#
KBSF966
Drain Included
Yes
Tee Item#
KBTE961
Handle Style
Lever
Pop Up Rod Item#
KBPR956

Description

Crafted in commendations to English nobility, the exemplary design of this faucet manifests regality and elegance with its black porcelain handles. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Duchess widespread bathroom faucet with plastic pop-up and its featured sturdy brass construction and premium antique copper finish are guaranteed to glamorize your home's traditional ensemble for years to come. Glamorize your home today with the traditional elegance of this faucet. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.