Shop KINGSTON BRASS

KB967 Magellan Widespread Bathroom Faucet W/Retail Pop-Up, Nickel/Chrm

  • Mfr # KB967
  • Zoro # G3066055

product price: 
$
203.99
/ea
Free Shipping & Returns

Key Features

Height
2.31
Length
5.75
Features
Solid brass construction, Duraseal washerless cartridge, Deck mount 8-inch to 16-inch widespread 3-hole installation, 1.2 GPM/4.5 LPM spout flow rate at 60 PSI, Standard 1/2" IPS connection, 2-15/16" Spout Clearance, 5-3/4" spout reach, Includes matching finish pop-up drain, Dual lever handles meet ADA guidelines, Corrosion-resistant finish
Width
4
Number of Handles
2
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
KB967
Zoro #
G3066055
UPC #
663370596704
Country of Origin
Taiwan, Province of China
Item
Widespread Bathroom Faucet
Features
Solid brass construction, Duraseal washerless cartridge, Deck mount 8-inch to 16-inch widespread 3-hole installation, 1.2 GPM/4.5 LPM spout flow rate at 60 PSI, Standard 1/2" IPS connection, 2-15/16" Spout Clearance, 5-3/4" spout reach, Includes matching finish pop-up drain, Dual lever handles meet ADA guidelines, Corrosion-resistant finish
Number of Handles
2
Mounting Type
Deck Mount
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Finish
Brushed Nickel/Polished Chrome
Material
Brass
ADA Compliant
true
Valve Type
Washerless Cartridge
Color
Brushed Nickel/Polished Chrome
Weight
6.09
Pulldown Spray
false
Installation Type
Widespread
Handle Style
Lever
Sidespray
false
Handles Included
true
Pullout Spray
false
Hose Included
false
Hot Handle Item#
KBH627H
Handle Flange Item#
KBHF951
Pop Up Rod Item#
KBPR951
Item Weight (lbs)
6.09
Spout Flow Rate (GPM)
1.2
Drain Included
Yes
Collection
Magellan
Faucet Holes
3
Shared H&C Cartridge Item#
KBRP101C
Theme
Traditional
Faucet Centers
8 to 16
Spout Flange Item#
KBSF961
Cold Handle Item#
KBH627C
Tee Item#
KBTE961

Dimensions

Height
2.31
Length
5.75
Width
4
Max Deck Thickness
1.5
Item Height (Inch)
2.31
Item Length (Inch)
5.75
Item Width (Inch)
4

Description

Admired for its perfect combination of unparalleled traditionalism with a flavor of unique characteristics, this faucet offers timeless appeal and eye-catching design. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Magellan 8 in. widespread bathroom faucet with retail pop-up and its featured sturdy brass construction and premium brushed nickel/polished chrome finish are guaranteed to glamorize your home's traditional ensemble for years to come. Embrace the touch of extraordinariness offered by this fixture and make it an addition to your home. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.