KS2985ZX Millennium Widespread Bathroom Faucet W/ Brass Pop-Up, Bronze

  • Mfr # KS2985ZX
  • Zoro # G3055150
product price: 
$
342.99
/ea
Free Shipping & Returns

Key Features

Length
11.06
Color
Oil Rubbed Bronze
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Mounting Type
Deck Mount
Valve Type
Ceramic Disc Cartridge
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KS2985ZX
Zoro #
G3055150
UPC #
663370827679
Country of Origin
Taiwan, Province of China

Dimensions

Length
11.06
Height
11.5
Width
6.31
Item Width (Inch)
6.31
Item Height (Inch)
11.5
Max Deck Thickness
1.25
Item Length (Inch)
11.06

Details

Color
Oil Rubbed Bronze
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Mounting Type
Deck Mount
Valve Type
Ceramic Disc Cartridge
Number of Handles
2
Features
Solid brass construction, Drip-free ceramic disc cartridge, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM water flow rate at 60 PSI, 6-11/16" spout clearance, 6-5/16" spout reach, Includes matching finish pop-up drain, Dual cross handles for easy rotation, Corrosion-resistant finish
ADA Compliant
false
Item
Widespread Bathroom Faucet
Material
Brass
Finish
Oil Rubbed Bronze
Weight
9.56
Faucet Holes
3
Hot Handle Item#
KSH2965ZXH
Cold Cartridge Item#
KSRPL2000CC
Item Weight (lbs)
9.56
Pulldown Spray
false
Installation Type
Widespread
Hot Cartridge Item#
KSRPL2000HC
Tee Item#
KBTEE1971
Faucet Centers
8 to 16
Collection
Millennium
Hose Included
false
Drain Included
Yes
Spout Flange Item#
KSSF2985
Handle Flange Item#
KSHF2985
Pullout Spray
false
Handle Style
Cross
Theme
Traditional
Spout Flow Rate (GPM)
1.2
Cold Handle Item#
KSH2965ZXC
Handles Included
true
Sidespray
false
Pop Up Rod Item#
KSPR2985

Description

The eclectic style of the 1930s Art Deco style is integrated within this faucet's classical design. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Millennium widespread bathroom faucet with brass pop-up and its featured sturdy brass construction and premium oil rubbed bronze finish are guaranteed to glamorize your home's traditional ensemble for years to come. The elegant design of this faucet will spark praise for your exquisitely-styled bathroom. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.