Shop KINGSTON BRASS

KB969 Magellan Widespread Bathroom Faucet W/Retail Pop-Up, Nickel/Brass

  • Mfr # KB969
  • Zoro # G3062817

product price: 
$
203.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Deck Mount
Color
Brushed Nickel/Polished Brass
Features
Solid brass construction, Duraseal washerless cartridge, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM spout flow rate at 60 PSI, Standard 1/2" IPS connection, 2-15/16" spout clearance, 5-3/4" spout reach, Includes matching finish pop-up drain, Dual lever handles meet ADA guidelines, Corrosion-resistant finish
Material
Brass
Width
4
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
KB969
Zoro #
G3062817
UPC #
663370596902
Country of Origin
Taiwan, Province of China
Mounting Type
Deck Mount
Color
Brushed Nickel/Polished Brass
Item
Widespread Bathroom Faucet
Features
Solid brass construction, Duraseal washerless cartridge, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM spout flow rate at 60 PSI, Standard 1/2" IPS connection, 2-15/16" spout clearance, 5-3/4" spout reach, Includes matching finish pop-up drain, Dual lever handles meet ADA guidelines, Corrosion-resistant finish
Material
Brass
Finish
Brushed Nickel/Polished Brass
Includes
Faucet; Mounting Hardware; Pop-Up Drain
ADA Compliant
true
Valve Type
Washerless Cartridge
Number of Handles
2
Weight
6.09
Pullout Spray
false
Spout Flow Rate (GPM)
1.2
Theme
Traditional
Drain Included
Yes
Item Weight (lbs)
6.09
Pulldown Spray
false
Shared H&C Cartridge Item#
KBRP101C
Faucet Centers
8 to 16
Handle Style
Lever
Cold Handle Item#
KBH629C
Tee Item#
KBTE961
Sidespray
false
Collection
Magellan
Pop Up Rod Item#
KBPR952
Hose Included
false
Spout Flange Item#
KBSF962
Installation Type
Widespread
Hot Handle Item#
KBH629H
Faucet Holes
3
Handle Flange Item#
KBHF952
Handles Included
true

Dimensions

Width
4
Length
5.75
Height
2.31
Item Length (Inch)
5.75
Max Deck Thickness
1.5
Item Width (Inch)
4
Item Height (Inch)
2.31

Description

Admired for its perfect combination of unparalleled traditionalism with a flavor of unique characteristics, this faucet offers timeless appeal and eye-catching design. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Magellan 8-inch widespread bathroom faucet and its featured sturdy brass construction and premium brushed nickel/polished brass finish are guaranteed to glamorize your home's traditional ensemble for years to come. Embrace the touch of extraordinariness offered by this fixture and make it an addition to your home. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.