KB975AL Victorian Widespread Bathroom Faucet, Oil Rubbed Bronze

  • Mfr # KB975AL

  • Zoro # G3076677


product price:  $228.99
/ea
Free Shipping & Returns

Key Features

Includes
Faucet; Mounting Hardware; Pop-Up Drain
Features
Solid brass construction, Duraseal washerless cartridge, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM water flow rate at 60 PSI, Standard 1/2" IPS connection, 2-15/16" spout clearance, 5-3/4" spout reach, Includes matching finish pop-up drain, Dual lever handles meet ADA guidelines, Corrosion-resistant finish
Number of Handles
2
Mounting Type
Deck Mount
ADA Compliant
true
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KB975AL
Zoro #
G3076677
UPC #
663370010071
Country of Origin
Taiwan, Province of China

Dimensions

Length
10
Height
4.06
Width
5.75
Max Deck Thickness
1.25
Item Length (Inch)
10
Item Width (Inch)
5.75
Item Height (Inch)
4.06

Details

Includes
Faucet; Mounting Hardware; Pop-Up Drain
Features
Solid brass construction, Duraseal washerless cartridge, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM water flow rate at 60 PSI, Standard 1/2" IPS connection, 2-15/16" spout clearance, 5-3/4" spout reach, Includes matching finish pop-up drain, Dual lever handles meet ADA guidelines, Corrosion-resistant finish
Number of Handles
2
Mounting Type
Deck Mount
ADA Compliant
true
Color
Oil Rubbed Bronze
Finish
Oil Rubbed Bronze
Valve Type
Washerless Cartridge
Item
Widespread Bathroom Faucet
Material
Brass
Weight
6.03
Collection
Victorian
Hot Handle Item#
KBH605ALH
Installation Type
Widespread
Handle Style
Lever
Drain Included
Yes
Cold Handle Item#
KBH605ALC
Tee Item#
KBTE961
Pullout Spray
false
Faucet Centers
8 to 16
Spout Flow Rate (GPM)
1.2
Handle Flange Item#
KBHF955
Handles Included
true
Item Weight (lbs)
6.03
Faucet Holes
3
Shared H&C Cartridge Item#
KBRP101C
Hose Included
false
Theme
Traditional
Pulldown Spray
false
Sidespray
false
Spout Flange Item#
KBSF965
Pop Up Rod Item#
KBPR955

Description

Returning to the nooks and curios of design from the Victorian Era, this faucet breathes modern excellence in performance while radiating vintage opulence. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Victorian 8 in. widespread bathroom faucet and its featured sturdy brass construction and premium oil rubbed bronze finish are guaranteed to glamorize your home's traditional ensemble for years to come. Cultivate the vintage European aura and its lasting durability within your own home with this stunning fixture. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.