KB976AL Victorian Widespread Bathroom Faucet, Antique Copper

  • Mfr # KB976AL

  • Zoro # G3062957


product price: $285.99
/ea
Free Shipping & Returns

Key Features

Number of Handles
2
ADA Compliant
true
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Color
Antique Copper
Length
10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB976AL
Zoro #
G3062957
UPC #
663370676642
Country of Origin
Taiwan, Province of China

Dimensions

Length
10
Height
4.06
Width
5.75
Max Deck Thickness
1.25
Item Width (Inch)
5.75
Item Length (Inch)
10
Item Height (Inch)
4.06

Details

Number of Handles
2
ADA Compliant
true
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Color
Antique Copper
Item
Widespread Bathroom Faucet
Finish
Antique Copper
Features
Solid brass construction, Duraseal washerless cartridge, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM water flow rate at 60 PSI, Standard 1/2" IPS connection, 2-15/16" spout clearance, 5-3/4" spout reach, Includes matching finish pop-up drain, Dual lever handles meet ADA guidelines, Corrosion-resistant finish
Mounting Type
Deck Mount
Valve Type
Washerless Cartridge
Material
Brass
Weight
6.03
Installation Type
Widespread
Drain Included
Yes
Hose Included
false
Item Weight (lbs)
6.03
Faucet Centers
8 to 16
Pop Up Rod Item#
KBPR956
Handles Included
true
Shared H&C Cartridge Item#
KBRP101C
Spout Flow Rate (GPM)
1.2
Spout Flange Item#
KBSF966
Handle Style
Lever
Faucet Holes
3
Handle Flange Item#
KBHF956
Cold Handle Item#
KBH606ALC
Pulldown Spray
false
Hot Handle Item#
KBH606ALH
Sidespray
false
Theme
Traditional
Tee Item#
KBTE961
Collection
Victorian
Pullout Spray
false

Description

Returning to the nooks and curios of design from the Victorian Era, this faucet breathes modern excellence in performance while radiating vintage opulence. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Victorian 8 in. widespread bathroom faucet with retail pop-up and its featured sturdy brass construction and premium antique copper finish are guaranteed to glamorize your home's traditional ensemble for years to come. Cultivate the vintage European aura and its lasting durability within your own home with this stunning fixture. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.