KB980AL Victorian 2-Handle 8" Widespread Bathroom Faucet, Matte Black

  • Mfr # KB980AL

  • Zoro # G3074330


product price: $260.99
/ea
Free Shipping & Returns

Key Features

Includes
Faucet; Mounting Hardware; Pop-Up Drain
Length
8
Valve Type
Washerless Cartridge
Height
5
ADA Compliant
true
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB980AL
Zoro #
G3074330
UPC #
663370577185
Country of Origin
Taiwan, Province of China

Dimensions

Length
8
Height
5
Width
5.69
Item Height (Inch)
5
Max Deck Thickness
1.5
Item Length (Inch)
8
Item Width (Inch)
5.69

Details

Finish
Matte Black
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Valve Type
Washerless Cartridge
ADA Compliant
true
Material
Brass
Number of Handles
2
Item
Widespread Bathroom Faucet
Mounting Type
Deck Mount
Color
Matte Black
Features
Solid brass construction, Quarter turn duraseal washerless cartridge, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM water flow rate at 60 PSI, 1/2-14 NPSM connection, 4-1/8" spout clearance, 5" spout reach, Dual lever handles meet ADA guidelines, Includes matching finish pop-up drain, Corrosion-resistant finish, Designed for long-lasting durability, Easy-to-clean
Weight
5.95
Hose Included
false
Handles Included
true
Collection
Victorian
Handle Style
Lever
Faucet Centers
8 to 16
Spout Flange Item#
KBSF980
Shared H&C Cartridge Item#
KBRP101C
Drain Included
Yes
Spout Flow Rate (GPM)
1.2
Theme
Traditional
Installation Type
Widespread
Handle Flange Item#
KBHF950MB
Cold Handle Item#
KBH600ALC
Pullout Spray
false
Pop Up Rod Item#
KBPR950
Sidespray
false
Item Weight (lbs)
5.95
Tee Item#
KBTE961
Faucet Holes
3
Pulldown Spray
false
Hot Handle Item#
KBH600ALH

Description

Returning to the nooks and curios of design from the Victorian Era, this faucet breathes modern excellence in performance while radiating vintage opulence. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Victorian 8 in. widespread bathroom faucet and its featured sturdy brass construction and premium matte black finish are guaranteed to glamorize your home's traditional ensemble for years to come. Cultivate the vintage European aura and its lasting durability within your own home with this stunning fixture. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.