Shop NEWPORT BRASS

Tub Faucet, Antique Copper, Deck

  • Mfr # 3-2556-08A

  • Zoro # G8970605


product price:  $1,967.99
/ea
Free Shipping & Returns

Key Features

Standards
ASME A112.18.1/CSA B125.1-18, IAMPO/cUPC, ICC/ANSI A117.1, IPC, EPA WaterSense, US Federal and State material regulations
Height
5.81
Depth
10-1/8"
Number of Handles
2
Features
Brass Valve Bodies and Quick-Connect Spout Fitting, Quarter-Turn Washerless Ceramic Disc 3/4" Valve Cartridges
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
3-2556-08A
Zoro #
G8970605
UPC #
709180266656
Country of Origin
United States

Dimensions

Height
5.81
Depth
10-1/8"
Length
11.64
Width
3-1/16" (Spout), 2-1/8" (Valve)
Handle Length (in)
3.5
Faucet Center Size
8
Faucet Connection Size
0.75

Details

Finish
Antique Copper
Item
Tub Faucet
Standards
ASME A112.18.1/CSA B125.1-18, IAMPO/cUPC, ICC/ANSI A117.1, IPC, EPA WaterSense, US Federal and State material regulations
Number of Handles
2
Features
Brass Valve Bodies and Quick-Connect Spout Fitting, Quarter-Turn Washerless Ceramic Disc 3/4" Valve Cartridges
Number of Holes
3
Handle Material
Brass
Handle Type
Lever
Flow Rate (GPM)
1.8
Mounting Type
Deck
Material
Solid Brass
Connection
3/4" NPT
ADA Compliant
Yes
Weight
14
Drain included
No
Faucet Valve Type
WS Valve
Faucet Material
Brass
Handle Included
Yes
Faucet Connection
NPT
Faucet Mount
Deck Mounted
Faucet Type
Roman Tub Faucet
Hand Shower Flow Rate
1.8
Tub Spout Reach
9.56

Description

Roman Tub Faucet in Antique Copper

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.