KB982BL 8 to 16" Widespread Bathroom Faucet, Polished Brass

  • Mfr # KB982BL

  • Zoro # G3057235


product price: $203.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Number of Handles
2
Features
Solid brass construction, Duraseal washerless cartridge, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM water flow rate at 60 PSI, Standard 1/2" IPS connection, 4-1/2" spout clearance, 5-1/4" spout reach, Dual lever handles meet ADA guidelines, Includes matching finish pop-up drain, Corrosion-resistant finish, Designed for long-lasting durability, Easy-to-clean
Mounting Type
Deck Mount
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB982BL
Zoro #
G3057235
UPC #
663370056413
Country of Origin
Taiwan, Province of China

Dimensions

Length
6
Width
5.25
Height
2.5
Item Height (Inch)
2.5
Item Length (Inch)
6
Item Width (Inch)
5.25

Details

Material
Brass
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Number of Handles
2
Item
Widespread Bathroom Faucet
Features
Solid brass construction, Duraseal washerless cartridge, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM water flow rate at 60 PSI, Standard 1/2" IPS connection, 4-1/2" spout clearance, 5-1/4" spout reach, Dual lever handles meet ADA guidelines, Includes matching finish pop-up drain, Corrosion-resistant finish, Designed for long-lasting durability, Easy-to-clean
Finish
Polished Brass
Mounting Type
Deck Mount
Color
Polished Brass
ADA Compliant
true
Valve Type
Washerless Cartridge
Weight
5.54
Handle Flange Item#
KBHF952
Spout Flow Rate (GPM)
1.2
Cold Handle Item#
KBH3602BLC
Theme
Traditional
Shared H&C Cartridge Item#
KBRP101C
Handles Included
true
Pullout Spray
false
Pop Up Rod Item#
KBPR952
Spout Flange Item#
KBSF982
Sidespray
false
Installation Type
Widespread
Tee Item#
KBTE961
Collection
Victorian
Hot Handle Item#
KBH3602BLH
Drain Included
Yes
Handle Style
Lever
Item Weight (lbs)
5.54
Faucet Centers
8 to 16
Faucet Holes
3

Description

Returning to the nooks and curios of design from the Victorian Era, this faucet breathes modern excellence in performance while radiating vintage opulence. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Victorian 8-Inch Widespread Bathroom Faucet and its featured sturdy brass construction and premium polished brass finish are guaranteed to glamorize your home's traditional ensemble for years to come. Cultivate the vintage European aura and its lasting durability within your own home with this stunning fixture. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.