KB982LL 8 to 16" Widespread Bathroom Faucet, Polished Brass

  • Mfr # KB982LL

  • Zoro # G3059980


product price: $203.99
/ea
Free Shipping & Returns

Key Features

Height
2.5
Length
6
Mounting Type
Deck Mount
Material
Brass
ADA Compliant
true
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB982LL
Zoro #
G3059980
UPC #
663370122514
Country of Origin
Taiwan, Province of China

Dimensions

Height
2.5
Length
6
Width
5.25
Item Height (Inch)
2.5
Item Width (Inch)
5.25
Item Length (Inch)
6

Details

Item
Widespread Bathroom Faucet
Mounting Type
Deck Mount
Material
Brass
ADA Compliant
true
Color
Polished Brass
Finish
Polished Brass
Features
Solid brass construction, Duraseal washerless cartridge, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM water flow rate at 60 PSI, Standard 1/2" IPS connection, 4-1/2" spout clearance, 5-1/4" spout reach, Dual lever handles meet ADA guidelines, Includes matching finish pop-up drain, Corrosion-resistant finish, Designed for long-lasting durability, Easy-to-clean
Number of Handles
2
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Valve Type
Washerless Cartridge
Weight
5.54
Faucet Holes
3
Drain Included
Yes
Sidespray
false
Pop Up Rod Item#
KBPR952
Spout Flange Item#
KBSF982
Handles Included
true
Shared H&C Cartridge Item#
KBRP101C
Handle Flange Item#
KBHF952
Faucet Centers
8 to 16
Pullout Spray
false
Item Weight (lbs)
5.54
Hot Handle Item#
KBH6622H
Spout Flow Rate (GPM)
1.2
Cold Handle Item#
KBH6622C
Theme
Traditional
Installation Type
Widespread
Tee Item#
KBTE961
Collection
Magellan
Handle Style
Lever

Description

Admired for its perfect combination of unparalleled traditionalism with a flavor of unique characteristics, this faucet offers timeless appeal and eye-catching design. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Magellan 8-inch widespread bathroom faucet and its featured sturdy brass construction and premium polished brass finish are guaranteed to glamorize your home's traditional ensemble for years to come. Embrace the touch of extraordinariness offered by this fixture and make it an addition to your home. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.