Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KB983AKLAB Duchess Widespread Bathroom Faucet W/ Plastic Pop-Up, Brass

  • Mfr # KB983AKLAB

  • Zoro # G3052676


product price: $269.99
/ea
Free Shipping & Returns

Key Features

Width
5
Length
14.26
Material
Brass
Features
Solid brass construction, Duraseal washerless cartridge, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM spout flow rate at 60 PSI, 1/2-14 NPSM connection, 4-1/8" spout clearance, 5" spout reach, Dual lever handles meet ADA guidelines, Includes matching finish pop-up drain, Corrosion-resistant finish, Designed for long-lasting durability, Easy-to-clean
Number of Handles
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB983AKLAB
Zoro #
G3052676
UPC #
663370786761
Country of Origin
Taiwan, Province of China

Dimensions

Width
5
Length
14.26
Height
5.69
Max Deck Thickness
1.5
Item Width (Inch)
5
Item Length (Inch)
14.26
Item Height (Inch)
5.69

Details

Item
Widespread Bathroom Faucet
Material
Brass
Features
Solid brass construction, Duraseal washerless cartridge, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM spout flow rate at 60 PSI, 1/2-14 NPSM connection, 4-1/8" spout clearance, 5" spout reach, Dual lever handles meet ADA guidelines, Includes matching finish pop-up drain, Corrosion-resistant finish, Designed for long-lasting durability, Easy-to-clean
Number of Handles
2
Finish
Antique Brass
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Color
Antique Brass
Valve Type
Washerless Cartridge
Mounting Type
Deck Mount
ADA Compliant
true
Weight
6.1
Pullout Spray
false
Item Weight (lbs)
6.1
Hot Handle Item#
FSCH19733AKLH
Theme
Traditional
Faucet Centers
8 to 16
Collection
Duchess
Pop Up Rod Item#
KBRP953AB
Spout Flange Item#
KBSF983AB
Tee Item#
KBTE961
Sidespray
false
Handle Style
Lever
Drain Included
Yes
Installation Type
Widespread
Handles Included
true
Shared H&C Cartridge Item#
KBRP101C
Spout Flow Rate (GPM)
1.2
Handle Flange Item#
KBHF953AB
Faucet Holes
3
Hose Included
false
Pulldown Spray
false
Cold Handle Item#
FSCH19733AKLC

Description

Crafted in commendations to English nobility, the exemplary design of this faucet manifests regality and elegance with its black porcelain handles. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Duchess widespread bathroom faucet with plastic pop-up and its featured sturdy brass construction and premium antique brass finish are guaranteed to glamorize your home's traditional ensemble for years to come. Glamorize your home today with the traditional elegance of this faucet. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.