
KB985ACL Widespread Bathroom Faucet with Retail Pop-Up, Oil Rubbed Bronze
Mfr # KB985ACL
Zoro # G502836975
product price:Â $228.99
/ea
Free Shipping & Returns
Key Features
Material
Brass
Features
Length
8
Width
5
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KB985ACL
Zoro #
G502836975
UPC #
663370838828
Country of Origin
Taiwan, Province of China
Dimensions
Length
8
Width
5
Height
5.69
Details
Material
Brass
Features
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Weight
5.93
Finish
Oil Rubbed Bronze
Color
Oil Rubbed Bronze
Description
This faucet is perfect for those seeking inspiration from the exquisite artistry and architecture of the traditional Victorian era. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The American Classic widespread bathroom faucet with retail pop-up and its featured sturdy brass construction and premium oil rubbed bronze finish are guaranteed to glamorize your home's traditional ensemble for years to come. This faucet will surely personify any homeowner's refined tastes with its regal qualities. A matching finish drain is also included.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.