KB985AKL Duchess Widespread Bathroom Faucet W/ Plastic Pop-Up, Bronze

  • Mfr # KB985AKL

  • Zoro # G3058976


product price: $244.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
Features
Solid brass construction, Duraseal washerless cartridge, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM spout flow rate at 60 PSI, 1/2-14 NPSM connection, 4-1/8" spout clearance, 5" spout reach, Dual lever handles meet ADA guidelines, Includes matching finish pop-up drain, Corrosion-resistant finish, Designed for long-lasting durability, Easy-to-clean
Number of Handles
2
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Height
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB985AKL
Zoro #
G3058976
UPC #
663370738739
Country of Origin
Taiwan, Province of China

Dimensions

Height
4
Length
14.26
Width
5.75
Max Deck Thickness
1.5
Item Width (Inch)
5.75
Item Height (Inch)
4
Item Length (Inch)
14.26

Details

Material
Brass
Finish
Oil Rubbed Bronze
Features
Solid brass construction, Duraseal washerless cartridge, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM spout flow rate at 60 PSI, 1/2-14 NPSM connection, 4-1/8" spout clearance, 5" spout reach, Dual lever handles meet ADA guidelines, Includes matching finish pop-up drain, Corrosion-resistant finish, Designed for long-lasting durability, Easy-to-clean
Number of Handles
2
Item
Widespread Bathroom Faucet
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Mounting Type
Deck Mount
Color
Oil Rubbed Bronze
ADA Compliant
true
Valve Type
Washerless Cartridge
Weight
6.1
Spout Flow Rate (GPM)
1.2
Faucet Centers
8 to 16
Tee Item#
KBTE961
Hot Handle Item#
FSCH1975AKLH
Cold Handle Item#
FSCH1975AKLC
Theme
Traditional
Faucet Holes
3
Installation Type
Widespread
Item Weight (lbs)
6.1
Collection
Duchess
Handle Flange Item#
KBHF955
Pullout Spray
false
Sidespray
false
Pop Up Rod Item#
KBPR955
Shared H&C Cartridge Item#
KBRP101C
Handle Style
Lever
Spout Flange Item#
KBSF985
Handles Included
true
Hose Included
false
Pulldown Spray
false
Drain Included
Yes

Description

Crafted in commendations to English nobility, the exemplary design of this faucet manifests regality and elegance with its black porcelain handles. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Duchess widespread bathroom faucet with retail pop-up and its featured sturdy brass construction and premium oil rubbed bronze finish are guaranteed to glamorize your home's traditional ensemble for years to come. Glamorize your home today with the traditional elegance of this faucet. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.