KB988AKL Duchess Widespread Bathroom Faucet W/ Plastic Pop-Up, Nickel

  • Mfr # KB988AKL

  • Zoro # G3055896


product price: $244.99
/ea
Free Shipping & Returns

Key Features

ADA Compliant
true
Valve Type
Washerless Cartridge
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Length
14.26
Color
Brushed Nickel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB988AKL
Zoro #
G3055896
UPC #
663370738746
Country of Origin
Taiwan, Province of China

Dimensions

Length
14.26
Width
5.75
Height
4
Max Deck Thickness
1.5
Item Height (Inch)
4
Item Length (Inch)
14.26
Item Width (Inch)
5.75

Details

ADA Compliant
true
Valve Type
Washerless Cartridge
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Finish
Brushed Nickel
Color
Brushed Nickel
Material
Brass
Number of Handles
2
Features
Solid brass construction, Duraseal washerless cartridge, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM spout flow rate at 60 PSI, 1/2-14 NPSM connection, 4-1/8" spout clearance, 5" spout reach, Dual lever handles meet ADA guidelines, Includes matching finish pop-up drain, Corrosion-resistant finish, Designed for long-lasting durability, Easy-to-clean
Item
Widespread Bathroom Faucet
Mounting Type
Deck Mount
Weight
6.1
Handle Flange Item#
KBHF958
Sidespray
false
Installation Type
Widespread
Handle Style
Lever
Faucet Holes
3
Pulldown Spray
false
Pullout Spray
false
Pop Up Rod Item#
KBPR958
Tee Item#
KBTE961
Shared H&C Cartridge Item#
KBRP101C
Cold Handle Item#
FSCH1978AKLC
Hose Included
false
Handles Included
true
Hot Handle Item#
FSCH1978AKLH
Drain Included
Yes
Item Weight (lbs)
6.1
Spout Flow Rate (GPM)
1.2
Collection
Duchess
Faucet Centers
8 to 16
Spout Flange Item#
KBSF988
Theme
Traditional

Description

Crafted in commendations to English nobility, the exemplary design of this faucet manifests regality and elegance with its black porcelain handles. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Duchess widespread bathroom faucet with retail pop-up and its featured sturdy brass construction and premium brushed nickel finish are guaranteed to glamorize your home's traditional ensemble for years to come. Glamorize your home today with the traditional elegance of this faucet. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.