KC7060PKL Duchess Widespread Bathroom Faucet W/Brass Pop-Up, Matte Blk

  • Mfr # KC7060PKL

  • Zoro # G3080484


product price:  $399.99
/ea
Free Shipping & Returns

Key Features

Valve Type
Ceramic Disc Cartridge
Features
Solid brass construction, Drip-free ceramic disc cartridge, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM water flow rate at 60 PSI, Standard 1/2" IPS connection, 1-5/8" spout clearance, 5-5/8" spout reach, Includes matching finish pop-up drain, Dual lever handles meet ADA guidelines, Corrosion-resistant finish
Number of Handles
2
Mounting Type
Deck Mount
Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KC7060PKL
Zoro #
G3080484
UPC #
663370816857
Country of Origin
Taiwan, Province of China

Dimensions

Length
14
Height
3.06
Width
5.63
Item Height (Inch)
3.06
Max Deck Thickness
1.5
Item Length (Inch)
14
Item Width (Inch)
5.63

Details

Valve Type
Ceramic Disc Cartridge
Features
Solid brass construction, Drip-free ceramic disc cartridge, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM water flow rate at 60 PSI, Standard 1/2" IPS connection, 1-5/8" spout clearance, 5-5/8" spout reach, Includes matching finish pop-up drain, Dual lever handles meet ADA guidelines, Corrosion-resistant finish
Number of Handles
2
Mounting Type
Deck Mount
Material
Brass
Color
Matte Black
ADA Compliant
true
Item
Widespread Bathroom Faucet
Finish
Matte Black
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Weight
8.16
Handles Included
true
Faucet Centers
8 to 16
Spout Flow Rate (GPM)
1.2
Faucet Holes
3
Installation Type
Widespread
Collection
Duchess
Share H&C Handle Item#
KSH3960PKL
Hot Cartridge Item#
KC1000H
Pop Up Rod Item#
KSPR3960
Theme
Traditional
Handle Style
Lever
Drain Included
Yes
Item Weight (lbs)
8.16
Tee Item#
KSTEE7061
Pullout Spray
false
Hose Included
false
Pulldown Spray
false
Sidespray
false
Cold Cartridge Item#
KC1000C

Description

Crafted in commendations to English nobility, the exemplary design of this faucet manifests regality and elegance with its black porcelain handles. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Duchess widespread bathroom faucet with brass pop-up and its featured sturdy brass construction and premium matte black finish are guaranteed to glamorize your home's traditional ensemble for years to come. Glamorize your home today with the traditional elegance of this faucet. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.