KC7061AX Vintage 8" Widespread Bathroom Faucet, Polished Chrome

  • Mfr # KC7061AX
  • Zoro # G3077018
product price: 
$
350.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
Length
8
ADA Compliant
false
Mounting Type
Deck Mount
Valve Type
Ceramic Disc Cartridge
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
KC7061AX
Zoro #
G3077018
UPC #
663370578298
Country of Origin
Taiwan, Province of China
Material
Brass
ADA Compliant
false
Mounting Type
Deck Mount
Valve Type
Ceramic Disc Cartridge
Number of Handles
2
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Item
Widespread Bathroom Faucet
Color
Polished Chrome
Finish
Polished Chrome
Features
Solid brass construction, Drip-free ceramic disc cartridge, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM spout flow rate at 60 PSI, 1-5/8" spout clearance, 5-5/8" spout reach, Includes matching finish pop-up drain, Cross handles for easy rotation, Corrosion-resistant finish
Weight
8.62
Pulldown Spray
false
Tee Item#
KSTEE7061
Hot Cartridge Item#
KC1000H
Cold Cartridge Item#
KC1000C
Item Weight (lbs)
8.62
Drain Included
Yes
Handles Included
true
Hot Handle Item#
KSH1161AXH
Installation Type
Widespread
Faucet Centers
8 to 16
Faucet Holes
3
Pullout Spray
false
Sidespray
false
Collection
Vintage
Theme
Traditional
Spout Flow Rate (GPM)
1.2
Pop Up Rod Item#
KSPR3961
Handle Style
Cross
Cold Handle Item#
KSH1161AXC
Hose Included
false

Dimensions

Length
8
Height
3.06
Width
5.63
Item Height (Inch)
3.06
Item Length (Inch)
8
Max Deck Thickness
1.5
Item Width (Inch)
5.63

Description

Return to the antique designs of the early 20th Century with this faucet, offering detailings of refined splendor and ornate design to your home. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Vintage 8-inch widespread bathroom faucet with brass pop-up and its featured sturdy brass construction and premium polished chrome finish are guaranteed to glamorize your home's traditional ensemble for years to come. Let this faucet bring about an air of traditional allure to your interior home design. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews