Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KC7061WLL 8" Widespread Bathroom Faucet, Polished Chrome

  • Mfr # KC7061WLL

  • Zoro # G3078935


product price: $309.99
/ea
Free Shipping & Returns

Key Features

Features
Solid Brass Construction, Drip-Free Ceramic Disc Cartridge, Deck Mount 8" to 16" Widespread 3-Hole Installation, 1.2 GPM/4.5 LPM Water Flow Rate at 60 PSI, Standard 1/2" IPS Connection, 1-5/8" Spout Clearance, 5-5/8" Spout Reach, Includes Matching Finish Pop-Up Drain, Dual Lever Handles Meet ADA Guidelines, Corrosion-Resistant Finish
Number of Handles
2
Mounting Type
Deck Mount
Length
5.63
Width
3.06
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KC7061WLL
Zoro #
G3078935
UPC #
663370441608
Country of Origin
Taiwan, Province of China

Dimensions

Length
5.63
Width
3.06
Height
2.13
Item Width (Inch)
3.06
Item Height (Inch)
2.13
Item Length (Inch)
5.63

Details

Features
Solid Brass Construction, Drip-Free Ceramic Disc Cartridge, Deck Mount 8" to 16" Widespread 3-Hole Installation, 1.2 GPM/4.5 LPM Water Flow Rate at 60 PSI, Standard 1/2" IPS Connection, 1-5/8" Spout Clearance, 5-5/8" Spout Reach, Includes Matching Finish Pop-Up Drain, Dual Lever Handles Meet ADA Guidelines, Corrosion-Resistant Finish
Number of Handles
2
Mounting Type
Deck Mount
Valve Type
Ceramic Disc Cartridge
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Material
Brass
Item
Widespread Bathroom Faucet
Color
Polished Chrome
Finish
Polished Chrome
ADA Compliant
true
Weight
8.16
Handle Style
Lever
Share H&C Handle Item#
KSH3961WLL
Hot Cartridge Item#
KC1000H
Spout Flow Rate (GPM)
1.2
Handles Included
true
Pullout Spray
false
Tee Item#
KSTEE7061
Item Weight (lbs)
8.16
Installation Type
Widespread
Cold Cartridge Item#
KC1000C
Hose Included
false
Pop Up Rod Item#
KSPR3961WLL
Collection
Wilshire
Faucet Centers
8
Drain Included
Yes
Faucet Holes
3
Theme
Traditional
Sidespray
false

Description

English historical splendor finds itself standing with stunning dignity in the prevalence of the refined acrylic lever handles of this faucet. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Wilshire 8-inch widespread bathroom faucet with brass pop-up and its featured sturdy brass construction and premium polished chrome finish are guaranteed to glamorize your home's traditional ensemble for years to come. Inspire an atmosphere of classical grandeur with the unique appeal of timeless designs with this statement piece. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.