KC7061ZX 8" Widespread Bathroom Faucet, Polished Chrome

  • Mfr # KC7061ZX
  • Zoro # G3073509
product price: 
$
260.99
/ea
Free Shipping & Returns

Key Features

Includes
Faucet; Mounting Hardware; Pop-Up Drain
Valve Type
Ceramic Disc Cartridge
Material
Brass
Height
3.06
Mounting Type
Deck Mount
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KC7061ZX
Zoro #
G3073509
UPC #
663370441646
Country of Origin
Taiwan, Province of China

Dimensions

Height
3.06
Width
3.06
Length
5.63
Item Length (Inch)
5.63
Item Height (Inch)
3.06
Item Width (Inch)
3.06

Details

Includes
Faucet; Mounting Hardware; Pop-Up Drain
Valve Type
Ceramic Disc Cartridge
Material
Brass
Mounting Type
Deck Mount
Color
Polished Chrome
Features
Solid Brass Construction, Drip-Free Ceramic Disc Cartridge, Deck Mount 8" to 16" Widespread 3-Hole Installation, 1.2 GPM/4.5 LPM Water Flow Rate at 60 PSI, Standard 1/2" IPS Connection, 1-5/8" Spout Clearance, 5-5/8" Spout Reach, Includes Matching Finish Pop-Up Drain, Dual Cross Handles for Easy Rotation, Corrosion-Resistant Finish
Item
Widespread Bathroom Faucet
ADA Compliant
false
Number of Handles
2
Finish
Polished Chrome
Weight
8.16
Pullout Spray
false
Installation Type
Widespread
Cold Handle Item#
KSH2961ZXC
Pop Up Rod Item#
KSPR3961
Sidespray
false
Theme
Traditional
Cold Cartridge Item#
KC1000C
Handle Style
Cross
Drain Included
Yes
Hot Handle Item#
KSH2961ZXH
Faucet Holes
3
Handles Included
true
Spout Flow Rate (GPM)
1.2
Faucet Centers
8 to 16
Hose Included
false
Item Weight (lbs)
8.16
Hot Cartridge Item#
KC1000H
Tee Item#
KSTEE7061
Collection
Millennium

Description

The eclectic style of the 1930s Art Deco style is integrated within this faucet's classical design. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Millennium 8-inch widespread bathroom faucet with brass pop-up and its featured sturdy brass construction and premium polished chrome finish are guaranteed to glamorize your home's traditional ensemble for years to come. The elegant design of this faucet will spark praise for your exquisitely-styled bathroom. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews